Buy more than* S$200* and get FREE SHIPPING

Magnet Base

Purpose
Hold dial gauge while measurement, Hold dial gauge while measurement
Base Dimensions (Width x Depth x Height)(mm)
50x117x75
Strut Dimensions (Diameter x Length) (mm)
phi 14
Main Post Dimensions (Diameter x Length) (mm)
16x355
Mounting Screw Hole Size
M10x1.5
Dial Gauge Mounting Hole (mm)
6.5/8.1
Adsorption Ability (N)
1274
Weight (kg)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CMB-L 11124416 149.99 SGD
In stock
ADD TO CART

Related Products