Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Base

4.50 (2)
Purpose
Hold dial gauge while measurement, Hold dial gauge while measurement
Base Dimensions (Width x Depth x Height)(mm)
50x73x55
Strut Dimensions (Diameter x Length) (mm)
phi14x165
Main Post Dimensions (Diameter x Length) (mm)
phi20x178
Dial Gauge Mounting Hole (mm)
6.5/8.1
Adsorption Ability (N)
980
Weight (kg)
2
Specification
Micromotion adjustment.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CMB-W 11124425 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Dial gauge measurement
4
From Japan
On 2017-01-25 23:24:44
I use it in combination with Mitutoyo ID-S112XB. Main column, struts are thick, it is just solid building. Unfortunately, it seems that sitting of the spring part of the fine movement mechanism is bad or it can not be pressed when used with a 0.001 mm gauge. When you are here, avoid using the fine movement mechanism, we use it only in the support column. However, since it is heavy when used on a stone surface plate, it is good to be able to use it stably.
This review is about item#11124425.
Equipment retention at ultra precision measurement.
5
From Japan
On 2009-12-06 22:50:30
Since the attraction force of the magnet is also super strong, the strut is quite thick, it is stable even in the series even in the series, holding the micro / meter etc. continuously, precisely measuring small articles, core of the material, the material of the cutlery Exercise power for all measurements as core soup.
This review is about item#11124425.

Related Products