Buy more than* S$200* and get FREE SHIPPING

Polyethylene Insulating Pvc Sheath Cable for Alarm

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., LOG (P) Since the product has a two-core stranding, Number of cores is doubled.
Insulation Resistance (M ohm/km)
1000 or more
Specification
By the standard of the polyethylene insulation cable for alarms, it is classified into two kinds use.
...see all
Product Options
ADD TO CART
Logarithm (P) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Withstand Voltage Overall Length (m) Type Core Number Classification Number of Conductors (C)/ Logarithm (P) Conductor Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Logarithm (P) Sheath Thickness (mm) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Cable Outside Diameter (mm phi) Withstand Voltage Overall Length (m) Type Core Number Classification Number of Conductors (C)/ Logarithm (P) Conductor Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.6 29.2or less 30 4.5 350V / 1 minute 200 Form concentric cable from 3 Indoor use only 3/- 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx3C 11129946 119.90 SGD
Shipped after 2017-03-31
- 0.6 56.8or less 25 4 350V / 1 minute 200 Form concentric cable from 4 Indoor use only 4/- 0.65 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.65mmx4C 11129921 119.90 SGD
Shipped after 2017-03-31
- 0.7 16.5or less 60 6 350V / 1 minute 200 Form concentric cable from 4 Indoor use only 7/- 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx4C 11129982 309.90 SGD
Shipped after 2017-03-31
- 0.6 56.8or less - 2.5x3.5 350V / 1 minute 200 Form concentric cable from 2 Indoor use only 2/- 0.65 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.65mmx2C 11129912 69.02 SGD
Shipped after 2017-03-31
- 0.9 56.8or less 145 - 350V / 1 minute 20 Form-pair cable - For general use -/15 0.65 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.65mmx15P 11129745 93.18 SGD
Shipped after 2017-04-04
- 0.9 56.8or less 105 9 350V / 1 minute 20 Form-pair cable - For general use -/10 0.65 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.65mmx10P 11129736 60.10 SGD
Shipped after 2017-03-31
- 1 16.5or less 290 - 350V / 1 minute 20 Form-pair cable - For general use -/10 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx10P 11129885 169.90 SGD
Shipped after 2017-03-31
7 0.9 29.2or less 130 9.5 350V / 1 minute 20 Form-pair cable - For general use -/7 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx7P 11129806 75.48 SGD
Shipped after 2017-03-31
3 0.9 16.5or less 105 9 350V / 1 minute 20 Form-pair cable - Indoor use only -/3 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx3P 11129851 51.14 SGD
Shipped after 2017-03-31
- 0.7 16.5or less 50 5.5 350V / 1 minute 200 Form concentric cable from 3 Indoor use only 3/- 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx3C 11129973 219.90 SGD
Shipped after 2017-03-31
- 0.9 29.2or less 245 - 350V / 1 minute 20 Form-pair cable - For general use -/15 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx15P 11129824 139.90 SGD
Shipped after 2017-03-31
5 0.9 16.5or less 160 - 350V / 1 minute 20 Form-pair cable - For general use -/5 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx5P 11129867 83.23 SGD
Shipped after 2017-03-31
3 0.9 56.8or less 40 6 350V / 1 minute 20 Form-pair cable - Indoor use only -/3 0.65   1Roll 1 AE(NP)0.65mmx3P 11129702 26.12 SGD
Shipped after 2017-03-27
3 0.9 29.2or less 70 7.5 350V / 1 minute 20 Form-pair cable - Indoor use only -/3 0.9   1Roll 1 AE(NP)0.9mmx3P 11129772 35.09 SGD
Shipped after 2017-03-31
30 1.1 29.2or less 480 - 350V / 1 minute 20 Form-pair cable - For general use -/30 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx30P 11129842 299.90 SGD
Shipped after 2017-03-31
- 1.1 16.5or less 425 - 350V / 1 minute 20 Form-pair cable - For general use -/15 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx15P 11129894 -
Discontinued
[x]
5 0.9 56.8or less 65 7 350V / 1 minute 20 Form-pair cable - For general use -/9 0.65 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.65mmx5P 11129711 35.09 SGD
Shipped after 2017-03-31
5 0.9 29.2or less 100 9 350V / 1 minute 20 Form-pair cable - For general use -/5 0.9   1Roll 1 AE(NP)0.9mmx5P 11129797 51.14 SGD
Shipped after 2017-03-27
4 0.9 29.2or less 80 8 350V / 1 minute 20 Form-pair cable - Indoor use only -/4 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx4P 11129781 47.25 SGD
Shipped after 2017-03-31
20 1 29.2or less 325 - 350V / 1 minute 20 Form-pair cable - For general use -/20 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx20P 11129833 209.90 SGD
Shipped after 2017-03-31
20 1.1 16.5or less 550 - 350V / 1 minute 20 Form-pair cable - For general use -/20 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx20P 11129903 319.90 SGD
Shipped after 2017-03-31
- 0.9 29.2or less 175 - 350V / 1 minute 20 Form-pair cable - For general use -/10 0.9 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)0.9mmx10P 11129815 109.90 SGD
Shipped after 2017-03-31
7 0.9 16.5or less 205 - 350V / 1 minute 20 Form-pair cable - For general use -/7 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 AE(NP)1.2mmx7P 11129876 119.90 SGD
Shipped after 2017-03-31
- 0.6 29.2 below 20 3.0 x 4.0 For [ 350V/] 1 minute 200 Concentric cable type 2 For Indoor use only 2/- 0.9   1Roll 1 AE(NP)0.9mmx2C 11129937 80.66 SGD
Shipped after 2017-03-27
- 0.6 29.2 below 40 5 For [ 350V/] 1 minute 200 Concentric cable type 4 For Indoor use only 4/- 0.9   1Roll 1 AE(NP)0.9mmx4C 11129955 159.90 SGD
Shipped after 2017-03-27
- 0.6 16.5 or less 35 3.0 x 5.0 For [ 350V/] 1 minute 200 Concentric cable type 2 For Indoor use only 2/- 1.2   1Roll 1 AE(NP)1.2mmx2C 11129964 149.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
audio
5
From Japan
On 2015-07-26 19:25:10
Good results as a speaker cable is out.
This review is about item#11129964.
To the alarm of the wiring
4
From Japan
On 2013-08-18 23:10:14
I but is a firm cable really 2P wanted this time, but because you have to 3P for not, was a little Futoka'.
This review is about item#11129772.

Related Products