Buy more than* S$200* and get FREE SHIPPING

High Pressure Insulating Tape, F-CO Tape No.2

4.67 (24)
Purpose
Electrical insulation tape for electricity from100 V to 33 kV. High-voltage power cables and wires terminal handling processing and Insulate the connection Repair the damaged portion of High-voltage power cables and the insulator. Insulated wire
Adhesive Force (N/20mm)
30
Tensile Strength (N/10mm)
4.0
Adhesive
Isobutylene-isoprene rubber
Tape Thickness (mm)
0.5
Extensibility (%)
450
Tape Length (m)
10
Base Material
Polyethylene film
Tape Width (mm)
20
Color
Black
Type
With no separators
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 F-co tape No.2 11088935 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Electrical installation insulation treatment
4
From Japan
On 2018-05-14 14:38:35
Although I do not use the number so much, I purchased it because it is necessary for a while. Since it is a maker who usually buys it, there is no problem. I think that if you purchase as a spare when discount etc., the amount of money can be suppressed.
This review is about item#11088935.
Waterproofing of electrical wiring
5
From Japan
On 2018-04-03 03:13:14
It is cheaper than a neighborhood home center, it is never to say. I do not use it in such a large amount, but I purchased it for something, and it is useful. I will purchase it again when it comes down.
This review is about item#11088935.
Wiring protection
5
From Japan
On 2018-03-16 09:51:31
This is one option for protection of outdoor wiring. Although it can be repositioned to some extent at the time of construction, it will fuse perfectly over time and there is no stickiness due to aged deterioration.
This review is about item#11088935.
Electrical construction
5
From Japan
On 2018-01-22 13:59:38
It can be used with confidence because it is made by the manufacturer. I am useful because it is early delivery.
This review is about item#11088935.
Coaxial connector waterproof
5
From Japan
On 2017-09-15 14:33:59
Outdoor coaxial connector - It is oddly awesome to waterproof processing of connection part! !
This review is about item#11088935.
When using electrical equipment
4
From Japan
On 2017-08-14 16:24:33
I feel that the price is a bit high but I think that feeling is easy to handle
This review is about item#11088935.
Used for electrical work
3
From Japan
On 2017-01-31 10:10:12
Although it is used for insulation at the time of motor wiring. I am in this because it handles well.
This review is about item#11088935.
Electric wiring
5
From Japan
On 2017-01-16 15:26:40
It is a standard item that I have been using since a long time ago. I'm relieved to see this package. If wiring with heat, it fuses immediately, it also has a waterproof effect.
This review is about item#11088935.
Electric wiring
5
From Japan
On 2016-07-29 17:56:51
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#11088935.
Wiring insulation
4
From Japan
On 2016-03-30 09:24:07
Compared to the product of Monotaro, but I think that it will not change so much. For home use is cheaper · · ·
This review is about item#11088935.

Related Products