Buy more than* S$200* and get FREE SHIPPING

Asahi N Tape, Self Melt Adhesive Insulation Tape,

5.00 (5)
Purpose
Used for terminal operations and joints, rubber plastic power cables 33 kV insulation.
Insulation Breakdown Voltage (kV/mm)
25
Tensile Strength (N/19mm:Reference Value)
12.1
Adhesive
Isobutylene-isoprene rubber
Tape Thickness (mm)
0.5
Extensibility (%)
400
Tape Length (m)
10
Base Material
Polyethylene
Tape Width (mm)
19
Color
Black
Specification
No separator
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ASAHI N TAPE 11130935 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Waterproof treatment of antenna feed point and coaxial cable connection
5
From Japan
On 2016-09-29 16:29:30
I think that it is a product which does not have a problem compared with products of other companies in particular.
This review is about item#11130935.
Wiring work in air conditioning instrumentation work Wiring work of water treatment facility
5
From Japan
On 2016-06-07 17:47:52
If you buy exactly the same goods at the supplier of electric materials handling it is quite expensive so I am purchasing it here.
This review is about item#11130935.
For insulation
5
From Japan
On 2015-10-07 15:10:51
I want you to correct the price considerably higher than other similar products to reduce it.
This review is about item#11130935.
Insulation & Coating of wiring etc.
5
From Japan
On 2014-05-15 20:26:43
There is no problem at all.
This review is about item#11130935.
Equipment service
5
From Japan
On 2012-02-03 00:38:39
Even if the temperature is low, the elongation is easy and easy to use.
This review is about item#11130935.

Related Products