Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Submersible Pump, Construction

Remaining Water Level (mm)
40
Maximum Delivery (l/min)
110
Working Voltage (V)
Single-phase 100V
Dimensions (Height H x Width W x Depth D) (mm)
314x155x155
Caliber (phi mm)
40/50
Cable Length (m)
5
Output (W)
220
Weight (kg)
6.5
Material
[Casing] synthetic rubber, [casing cover] FC, [outer cylinder] synthetic resin, [impeller] synthetic rubber, [spindle] SUS
Specification
Adapter for both is included as standard
Accessories
40mm hose coupling nut 40mm hose coupling for bamboo shoots 40mm hose coupling packing 40mm hose band 40x50mm bamboo shoots 50mm hose band
...see all>
Product Options
ADD TO CART
Reach Capability (m) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reach Capability (m) Power Consumption (W) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.8 370 50 1PC 1 SP-220 11131206 379.99 SGD
In stock
4 360 60 1PC 1 SP-220 11131215 379.99 SGD
In stock
ADD TO CART

Related Products