Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Copper pipe (heat insulator outer diameter x material thickness)(mm) Gas Pipe Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe Copper pipe (heat insulator outer diameter x material thickness)(mm) Liquid Pipe Matching Refrigerant Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Copper pipe (heat insulator outer diameter x material thickness)(mm) Gas Pipe Copper Pipe (Outer Diameter x Material Thickness)(mm) Gas Pipe Copper pipe (heat insulator outer diameter x material thickness)(mm) Liquid Pipe Matching Refrigerant Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37x10 15.88x1.0 27x8 2 With residual quantity indicator *[No return] You cannot return this product. For details, see FAQ. 1Roll(20m) 1 PC-3520 39117784 359.99 SGD
Shipped after 2018-06-28
34x10 12.70x0.8 24x8 2 With residual quantity indicator   1Roll(20m) 1 PC-2420 39117775 309.99 SGD
In stock
41x10 19.05x1.05 27x8 2 With residual quantity indicator *[No return] You cannot return this product. For details, see FAQ. 1Roll(20m) 1 PC-3620Z 39117793 459.99 SGD
Shipped after 2018-06-28
27x8 9.52x0.8 24x8 3 - *[No return] You cannot return this product. For details, see FAQ. 1pc(20m) 1 PC-2320 66105357 239.99 SGD
Shipped after 2018-06-28
27x8 9.52x0.8 24x8 3 With residual quantity indicator   1Roll(20m) 1 PC-2320 11125423 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
It is used for equipment installation and maintenance work.
5
From Japan
On 2017-07-25 18:11:01
The timing of delivery was good, in time for work, no problem in use, easy to process.
This review is about item#11125423.
Air conditioner exchange.
5
From Japan
On 2017-07-12 20:24:57
Compared with other pair coils, it feels slightly soft and easy to break, but the price is 5 stars by the speed from order to hand to hand .
This review is about item#11125423.
Air conditioner installation
5
From Japan
On 2017-06-16 12:31:57
It is a flexible piping that is easy to work with. Even when dividing piping, it separates cleanly.
This review is about item#11125423.
Air conditioner
5
From Japan
On 2014-07-30 07:54:20
Quality is good, but I think that it is somewhat higher than other companies. I feel like I would like to purchase it from next time even if it is a little cheaper.
This review is about item#11125423.
Air conditioner installation
5
From Japan
On 2014-02-24 14:06:13
I made it here because it is a reliable manufacturer.I feel that the outer surface of clothing material also has strength.
This review is about item#11125423.
We are using it for household air conditioner installation work.
5
From Japan
On 2012-07-11 11:15:17
The pair coil of Inaba Electric Works has been used quite a lot since quite a while and can be used with confidence, the heat retention material is solid and weather resistance is also safe. If the length indication is printed on the surface of the heat insulation material 1 m at a time, it will be cut out without filling the tube with measure because it can measure the length at the work site and it can be cut and sized.
This review is about item#11125423.
Air conditioner contractor is always in use at work. The product is the same as ordinary one and it is not a problem at all.
4
From Japan
On 2011-08-08 12:37:45
It is strange why the box is not included in the genuine. (Packing MonotaRo) If you can, I would like you to send it as a genuine item.
This review is about item#11125423.
Air conditioning construction
5
From Japan
On 2011-08-05 16:30:54
Easy to use
This review is about item#11125423.
Air conditioner installation
5
From Japan
On 2011-04-07 17:07:41
Easy to use
This review is about item#11125423.

Related Products