If construction under adverse conditions, surface protection is required
Please use the curved R above 80. Bending too much stress may cause cracking .
Purpose
For air conditioners
Color Tone
Ivory
Maximum External Diameter (mm)
22
Length (m)
50
Material
LLDPE
Narrow by
* Products that meet your criteria are shown in
table below.
We use it for drainage (drain) of air conditioning construction
From Japan
On 2015-10-05 14:52:19
Since it is a solid, solid drainage hose, it can be constructed safely. As air conditioners touch the outside air, they are easy to deteriorate and become brittle, so we are trying to use long-lasting products when building again. Monotaro san is very happy because it costs less than three thousand yen fare. Other than that, since it took the obtaining fare, it is Monotaro san since then.