Buy more than* S$200* and get FREE SHIPPING

Minicon

4.60 (15)
Type
Weight type
Weight (g)
1120
Height (mm)
450
Color
Red
Material
PE resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CCR-450 11125703 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
For prohibiting car entry
5
From Japan
On 2017-12-19 14:25:42
It is smaller than the bigger one you see well, but it is not too compact and stands out. I put a reflective tape on my own so that it is easier to see in the dark. We also purchased a weight.
This review is about item#11125703.
maintenance
3
From Japan
On 2017-08-17 10:19:48
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#11125703.
Regulation of sidewalks during road information board maintenance
5
From Japan
On 2016-07-20 16:14:05
It is small and lightweight yet stable
This review is about item#11125703.
To secure a work area
5
From Japan
On 2016-05-13 19:51:54
It is inexpensive, and it is a wonderful item. I am satisfied.
This review is about item#11125703.
For on-site use
5
From Japan
On 2016-02-07 16:43:42
I think that it is good for price
This review is about item#11125703.
Use it as a landmark when working on time
4
From Japan
On 2015-12-18 16:51:16
Moderate size and easy to use due to its own weight
This review is about item#11125703.
As a part of dust collection
5
From Japan
On 2015-11-20 21:47:04
Somewhat lacking in steel but satisfied with cost
This review is about item#11125703.
Making venues for sports festivals (classification of parents' seats, etc.)
4
From Japan
On 2015-10-26 14:49:11
Materials are also firm and can be used every year with confidence. I tried painting themselves as a name put this time.
This review is about item#11125746.
Used for safety measures such as prevention of accidents and arousal of dangerous spots, indication of construction and repair parts.
5
From Japan
On 2015-09-11 09:31:07
It is not too small, it is not too big, there is no sense of incompatibility, accident prevention is exactly good size and easy to use item.
This review is about item#11125712.
Used for posting in the parking lot (Tepra forbidding parking)
4
From Japan
On 2015-08-13 23:00:34
Although the tip is flat, it can not be seen in the photograph, but since the hole is open, it can be carried by passing through multiple strings. As other people are reviewing, the center of gravity is below and it seems to be more likely to collapse than a big cone. The material seems better than I thought, because there is thickness, I expect that the hole will open and the root part will be broken (I just bought it, so I do not know how much to keep it). Since it looks cute, I am worried about whether it can not be stolen, and I am writing a name and using it.
This review is about item#11125703.

Related Products