Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Cone

5.00 (7)
Weight (g)
300
Height (mm)
300
Color
Red
Material
Special PE resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MMCR 11125764 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Drone maneuvering practice
5
From Japan
On 2018-01-04 15:42:21
It was a product as I thought. It's not too soft, it's not overly light, not too heavy. It matches well with cone bed for mini corn.
This review is about item#11125764.
Safety confirmation of parking lot
5
From Japan
On 2017-11-14 17:59:21
Material is also soft and good. I did not know that 30 cm mini mini, there is such a size.
This review is about item#11125764.
Securing work area during landscaping work, ensuring safety, displaying during work etc.
5
From Japan
On 2016-11-05 21:35:53
It is soft and light, it is hard to be blown by the wind, and it is also hard to break and it is handy. I do not care about the weight even if it is about 10 pieces.
This review is about item#11125764.
For securing places in the outdoor
5
From Japan
On 2016-09-29 16:57:56
I think that it is convenient for carrying and keeping because it is small and light.
This review is about item#11125764.
Used to secure work area.
5
From Japan
On 2016-05-13 19:50:29
It is inexpensive, and it is a wonderful item. I am satisfied.
This review is about item#11125764.
In the parking lot
5
From Japan
On 2014-08-04 04:26:39
It is OK if you are cheap
This review is about item#11125764.
Used at home garage
5
From Japan
On 2011-08-25 13:37:06
I use it in my home garage. It is small and used well on both sides when the car etc protrudes from the front of the garage. It's also soft so it's okay to step on.
This review is about item#11125764.

Related Products