Buy more than* S$200* and get FREE SHIPPING

Cone Bed for Mini Con

4.00 (8)
Inner Diameter (phi mm)
About 207
Weight (kg)
1.0
Dimension (mm)
About 265
Material
Rubber
Compatible
450 mm, 300 mm color Cone
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB-M 11125825 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Drone maneuvering practice
5
From Japan
On 2018-01-04 15:48:31
The size with the mini mini corn was also perfect. It is a necessary item for wind measures. There is almost no rubber smell apt to be found in this rubber, so I do not mind even putting it in the room.
This review is about item#11125825.
The weight of the mini mini corn.
4
From Japan
On 2017-11-14 18:03:07
Since it is a special item, the fitting with the cone has no problem.
This review is about item#11125825.
maintenance
3
From Japan
On 2017-08-17 10:18:27
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#11125825.
As a weight
5
From Japan
On 2017-03-28 14:06:04
Originally it is for mini color cones, but we use it as an additional weight of plastic chain stand used in parking lot. The inside diameter is slightly smaller than what is sold at the home center. Since we move the pole every day to install and remove it, it is rather small diameter to prevent falling out.
This review is about item#11125825.
Minicorn prevention from falling
4
From Japan
On 2016-07-26 09:01:51
Although I thought that it was unnecessary at the time of purchasing the minicone, in fact it was frequently blown off by the wind, so I bought it for fixing. We will consider improving material etc. We hope to improve the price down by 50% or more.
This review is about item#11125825.
Cleaning work
4
From Japan
On 2015-07-21 16:40:59
Affordable size, not taking up space when on-board
This review is about item#11125825.
In the parking lot
5
From Japan
On 2014-08-04 04:27:41
It is OK if you are cheap
This review is about item#11125825.
Used as a telescopic triangular cone.
2
From Japan
On 2014-05-08 11:48:08
It was purchased in accordance with the purchase of a telescopic triangle cone, and I tried to purchase a dedicated bed but I did not find it, but the size written from the bed I bought was small, so it may be a conforming size I thought it was unfamiliar to purchase, but the size and shape did not suit well. Since I purchased something for minicone from the beginning, I thought that it could not be helped, but despite disappointment I was disappointed. Although the thickness of the telescopic cone is small and small, because the diameter of the circular part is different, it is unsatisfactory that the position of the bed is shifted and tilted.
This review is about item#11125825.

Related Products