Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sign Board Stand

4.44 (9)
Dimensions (Width W x Height H) (mm)
300x650
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Depth (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(During opening) 400 Unpatterned 1PC 1 MS-00 11125922 37.99 SGD
In stock
(at the time of straddle) 400 Under cleaning 1PC 1 MS-01 11125931 37.99 SGD
In stock
(During opening) 400 No parking 1PC 1 MS-02 11125947 37.99 SGD
In stock
(During opening) 400 Off limits 1PC 1 MS-03 11125956 37.99 SGD
In stock
(at the time of straddle) 400 Under operation 1PC 1 MS-04 11125965 37.99 SGD
In stock
(at the time of straddle) 400 Unladen / full reversible type 1PC 1 MS-05 11125974 37.99 SGD
Shipped after 2018-07-02
(During opening) 400 Caution watch your step 1PC 1 MS-06 11125983 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
For replacement
3
From Japan
On 2018-06-09 10:21:38
Several purchase at a time, I can purchase it next time because it can be used without problems.
This review is about item#11126017.
Electrical construction
4
From Japan
On 2017-05-22 07:28:43
I have not used it yet, but I am satisfied because it seems to be light and strong
This review is about item#11125956.
Toilet cleaning work
5
From Japan
On 2017-05-16 09:12:23
Because our size is easy to use, it is a standard material. I am also happy that it is cheap.
This review is about item#11126001.
Parking lot maintenance
5
From Japan
On 2015-04-16 22:13:23
The display is easy to understand, the price is also cheap and excellent.
This review is about item#11125947.
During cleaning and temporary hazards
5
From Japan
On 2015-02-12 15:15:25
I thought that it is very easy to use because the material is softer than the one you are using and it can be opened easily when you pin up when opening it.
This review is about item#11125983.
Cleaning work
5
From Japan
On 2014-07-09 10:27:01
Cleaning work can be appealed to passersby clearly
This review is about item#11125931.
While checking and servicing the forklift, place it in 2 to 4 corners and check it to clarify the work area
5
From Japan
On 2012-07-18 12:22:06
It is slightly lighter and needs attention not to be blown by the wind at the site, but it was as ideal as it was convenient to carry anyway. If it is a pylon type stand, it folds too much space in the service car, it becomes considerably thin, nothing to take place is more than anything! But, because we can make 2 to 4 cards in one unit, if you sell set, think that even number is thankful
This review is about item#11126035.
I attached it to the cone bar at the construction site and used it
4
From Japan
On 2012-06-04 21:13:57
I used it in a situation where the wind is not blowing, but I think that it will never fly if you have that structure.
This review is about item#11126026.
Make a block
4
From Japan
On 2012-02-29 14:24:03
It was said that it was always possible to make a section with a color cone / cone bar by instructions from the general contractor, but even at the purchase sign stand, OK got out, making it easy to carry.
This review is about item#11126035.

Related Products