Blinking LED Light
(7)
Feature
* Products that meet your criteria are shown in
table below.
Purpose Indicator lamp on the vehicle Security lamp when the vehicle is stopped
Flashing 6 X 5 seconds / error +/- 30%
LED Color Red
Code Weight /0.2square equivalency
Consumption Electric Current (mA) 20
Cord Length (mm) 200
Dimensions (phi mm) 5 (INTERNAL SELF FLASHING)
Material Code / electrical soft copper (conductor), vinyl chloride (insulating coatings)
Shrink tube / flame retardant polyolefin
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Rear drive recorder
From Japan
On 2018-01-05 09:16:50
It is installed as a deterrent effect by rear camera shooting. Because it is too bright as it is, it is covered with a little black tape
Display security key
From Japan
On 2017-08-12 19:22:58
It was good that you can use 12 V as it is with the bright flashing frequency just right.
It's for motorcycle security
From Japan
On 2017-03-23 15:57:22
Plus and minus connection flashing flashing GOOD was recommended.
Automotive installation
From Japan
On 2015-12-27 13:33:29
I bought it with LED lock mount at the same time. It demonstrates sufficient performance.
Dummy security light
From Japan
On 2015-03-12 14:28:09
It was quicker than I expected. The product is highly reliable
Security, dummy
From Japan
On 2013-10-21 12:25:20
According to the product package, when using the No. 1586 compact relay, it seems that the flashing will start automatically when the key is turned OFF. ※ ACC ON, it turns off when the engine is ON.
Changing wiring of private car
From Japan
On 2012-06-14 20:11:43
I am satisfied that reliable maker items can be purchased at reasonable price. Moreover, the operation after work is also working without problems, I think that I would like to use Monotaro if there is next purchase.
Customers Who Bought This Item Also Bought
Related Products
Top