Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Led

4.80 (5)
Purpose
For interior lighting in the vehicle expansion and exchange.
Dimensions (Height H x Width W x Thickness t)(mm)
Lens cover / 30 x 19.5 x 8
Code
Weight /0.2square equivalency
Consumption Electric Current (mA)
20
Cord Length (mm)
200
Rated Voltage (V)
12
Material
main unit/ABS Lens/acrylic Code / electrical soft copper (conductor), vinyl chloride (insulating coatings) Double-sided tape / foamed polyethylene (substrate) and Acrylic adhesives (adhesive materials)
Accessories
Specialized lense cover, double sided tape
...see all>
Product Options
ADD TO CART
LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set 1 1824 11127444 7.99 SGD
In stock
White 1Set 1 1825 11127453 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Addition of cargo room lighting of hatchback car
5
From Japan
On 2018-06-03 03:54:44
I think that it is OK with pasting on the interior with double-sided tape, but it is unexpected Ok. It converts genuine lighting into an LED, and furthermore, because the luggage makes a shadow, it is convenient for the purpose of adding to the other side. This is also my second adoption.
This review is about item#11127453.
As lighting in the display box
4
From Japan
On 2017-06-03 19:27:29
Anyway it's small and light. There is plenty of brightness, but the code is short. I thought that it would be convenient to have about 30 cm as it would be enough to cut it.
This review is about item#11127444.
Used for car foot lamp
5
From Japan
On 2014-10-06 12:23:29
I bought it because the price is cheaper than a certain quantity shop. I would like to continue to purchase it in the future.
This review is about item#11127453.
Glove box lighting
5
From Japan
On 2014-08-31 14:05:42
It is brighter than I thought
This review is about item#11127453.
It is the display lamp of the 1st and 2nd throws of the bowling alley.
5
From Japan
On 2013-08-27 16:31:42
1, although it is ultra compact, it can be confirmed clearly even at a long distance (50 m). 2, It is a strong adhesive, although it is fixed to double-sided tape. Improvement point 1, because it is now two colors, I want other colors as well. 2, I want a little more lead wire length (10 cm). 3, It is troublesome to incorporate the product (because it is massive when used) Also the parts are small so they are missing. 4, Why drop prices with simple packaging?
This review is about item#11127444.

Related Products