Buy more than* S$200* and get FREE SHIPPING

Triple Consecutive Flat LED

4.60 (5)
Purpose
For interior lighting in the vehicle expansion and exchange.
Code
Weight /0.2square equivalency
Consumption Electric Current (mA)
60
Cord Length (mm)
200
Rated Voltage (V)
12
Material
Code / electrical soft copper (conductor), vinyl chloride (insulating coatings) Double-sided tape / foamed polyethylene (substrate) and Acrylic adhesives (adhesive materials)
Accessories
Double sided tape
...see all
Product Options
ADD TO CART
LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 1826 11127462 12.66 SGD
Shipped after 2017-02-27
White 1PC 1 1827 11127471 12.66 SGD
Shipped after 2017-02-27
Warm white (warm white) 1PC 1 1828 11127487 12.66 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Interior light of the refrigerator
4
From Japan
On 2016-06-27 09:25:42
Excellent very bright than a conventional light bulb (interior light)
This review is about item#11127471.
Car floor illumination
5
From Japan
On 2015-10-26 18:41:24
Automotive floor illumination mostly has been set dealer options, Depending on the manufacturer, but roughly 15000 yen. Well door once we made with this product and planning. A total of creating in less than 2000 yen. To ready not genuine and comparable in triplicate flat LED that combine it dedicated lens cover. The brightness of the LED was also handy just well.
This review is about item#11127462.
Bike lighting Dress Up
4
From Japan
On 2015-09-02 17:16:18
It is bright in triplicate LED. I think that easy Shi mounting slim. The improvements, I think better of what was firmly a little more line.
This review is about item#11127462.
Use the increase of the interior light of the 1 box
5
From Japan
On 2013-08-14 15:36:23
Very easy to use, it was bright than I thought. Also I want to use.
This review is about item#11127471.
Car Illuminator
5
From Japan
On 2012-02-26 21:36:38
It is quite bright. Price is also may be cheaper than home improvement.
This review is about item#11127471.

Related Products