Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Lens Cover

4.50 (4)
Purpose
For triple Consecutive Flat LED
Color
Black
Dimension (mm)
70x34x13
Material
main unit/ABS Lens/acrylic Double-sided tape / foamed polyethylene (substrate) and Acrylic adhesives (adhesive materials)
Accessories
Double sided tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1829 11127496 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Interior lamp of a cold storage
4
From Japan
On 2016-06-27 09:26:57
I used it for the cover of the LED of the interior lamp of the cold storage cabinet
This review is about item#11127496.
Cover for motorcycle lighting dress up triple LED
4
From Japan
On 2015-09-02 17:39:04
I purchased it to attach the LED to the outside. Because it is not waterproof, I sealed waterproof by myself. As an improvement point, I want you to make waterproofing. And clear lenses are a little thinner, the larger one thinks that light can be emitted efficiently
This review is about item#11127496.
To increase the interior light
5
From Japan
On 2011-06-06 23:04:53
It is very good, such as texture and light diffusion, high cost performance. Speaking of greed, I want a white color that matches interior colors. Also, if possible, it is even better if it becomes compact one more time. Then, it will be better if cheaper with a set of dedicated LEDs.
This review is about item#11127496.
Lighting of rear seats
5
From Japan
On 2009-07-01 10:23:44
I put three of the FLUX LEDs and used it in conjunction with the room lamp lighting, but I admired that it was a good product. It can be used without discomfort though it is an external item. Since the lens also has a curved surface and the light becomes wide angle, it can illuminate beautifully. I hope the cover color is not black.
This review is about item#11127496.

Related Products