Buy more than* S$200* and get FREE SHIPPING

Indicator Mount

3.00 (2)
Purpose
Mounting pedestal for blinking LED
Mounting Hole Diameter (phi mm)
8.5
Material
COVER/ABS Lens/polypropylene Double-sided tape / foamed polyethylene (substrate) and Acrylic adhesives (adhesive materials)
Accessories
Double sided tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1842 11127505 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
House door security
1
From Japan
On 2017-09-04 15:16:20
I think that it is better if the options of various pedestals are set and it is possible to choose by ordering separately. To mount on a hard flat surface, the mount will lack stably by wobbling.
This review is about item#11127505.
For motorcycle indicator.
5
From Japan
On 2011-06-15 18:25:18
I used it with the company's slim type LED light. I am satisfied because it was just right size for the place to install.
This review is about item#11127505.

Related Products