Buy more than* S$200* and get FREE SHIPPING

Hand File for Platerboard

4.00 (2)
...see all>
Product Options
ADD TO CART
Unit Dimensions (Length L x Width W x Thickness)(mm) Compatible Board Thickness (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Length L x Width W x Thickness)(mm) Compatible Board Thickness (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270x60x25 - 200 353-6408 - - 1 pc 1 TBY-D270 11131057 39.99 SGD
Shipped after 2018-01-19
180x60x25, 180x60x25 Up to 21 (rough eye part) 150, 150 353-6394, 353-6394 2 2185 2-1934 1PC 1 TBY-D180 11131041 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of PB etc.
4
From Japan
On 2017-10-12 23:31:30
Cutting powder on a rough surface is convenient because it can be stored in the inside, but I think that it is more convenient if the other fine surface also saves powder. PB powder powder is full of powder, so it is very nervous.
This review is about item#11131057.
Board processing
4
From Japan
On 2015-12-14 20:47:47
Have eyes until the rough eyes Kiwaki
This review is about item#11131041.

Related Products