Buy more than* S$200* and get FREE SHIPPING

Plastic Cable Protector with Tape

4.75 (8)
Tape Thickness (mm)
0.75
Overall Length (m)
1
...see all
Product Options
ADD TO CART
Dimensions B (mm) Standard Dimension H (mm) Color Specification TRUSCO Part Number Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Standard Dimension H (mm) Color Specification TRUSCO Part Number Dimension h (mm) Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 No. 1 10 Beige With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1JT 11131662 30.54 SGD
In stock
16 No. 1 10 Gray With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1GT 11131696 30.54 SGD
In stock
16 No. 1 10 Black With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1KT 11131714 30.54 SGD
In stock
21 No. 2 10.2 Beige With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2JT 11131741 38.48 SGD
In stock
32 No. 4 15 Milky white - - 12.2 26 1Bag(5PC) 1 PML-4MT 11131924 36.92 SGD
In stock
32 No. 4 15 Black - - 12.2 26 1Bag(5PC) 1 PML-4KT 11131933 37.19 SGD
In stock
21 No. 2 10.2 Black With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2KT 11131793 38.76 SGD
Shipped after 2017-03-07
16 No. 1 10 Cream With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1CT 11131687 30.54 SGD
In stock
21 No. 2 10.2 Cream With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2CT 11131766 39.16 SGD
In stock
32 No. 4 15 Beige With bottom tape - 12.2 26 1Bag(5PC) 1 PML-4JT 11131897 36.92 SGD
In stock
12.5 No. 0 6.5 Black With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0KT 11131635 26.48 SGD
In stock
12.5 No. 0 6.5 Gray With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0GT 11131617 23.44 SGD
Shipped after 2017-03-07
12.5 No. 0 6.5 Brown With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0BT 11131574 26.96 SGD
In stock
26 No. 3 13 LightBlue With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3LT 11131802 57.93 SGD
Shipped after 2017-03-07
12.5 No. 0 6.5 Milk White With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0MT 11131626 26.67 SGD
Shipped after 2017-03-07
21 No. 2 10.2 Gray With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2GT 11131775 38.48 SGD
In stock
12.5 No. 0 6.5 Beige With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0JT 11131583 26.96 SGD
Shipped after 2017-03-07
26 No. 3 13 Black With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3KT 11131872 58.31 SGD
In stock
26 No. 3 13 Gray With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3GT 11131854 86.43 SGD
In stock
32 No. 4 15 Gray - - 12.2 26 1Bag(5PC) 1 PML-4GT 11131915 37.19 SGD
Shipped after 2017-03-07
12.5 No. 0 6.5 Cream With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0CT 11131601 26.96 SGD
Shipped after 2017-03-07
32 No. 4 15 Brown With bottom tape - 12.2 26 1Bag(5PC) 1 PML-4BT 11131881 43.57 SGD
Shipped after 2017-03-07
16 No. 1 10 LightBlue With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1LT 11131644 30.54 SGD
In stock
21 No. 2 10.2 LightBlue With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2LT 11131723 36.18 SGD
Shipped after 2017-03-07
21 No. 2 10.2 Milk White With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2MT 11131784 38.48 SGD
In stock
26 No. 3 13 Cream With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3CT 11131845 58.31 SGD
Shipped after 2017-03-07
26 No. 3 13 Brown With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3BT 11131811 57.93 SGD
In stock
26 No. 3 13 Milk White With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3MT 11131863 59.26 SGD
In stock
12.5 No. 0 6.5 Wall White With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0WT 11131592 26.67 SGD
In stock
12.5 Number 0 6.5 Light blue With bottom tape - 4.2 8.2 1Bag(10PC) 1 PML-0LT 11131565 26.67 SGD
In stock
16 No. 1 10 Brown With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1BT 11131653 30.54 SGD
In stock
21 No. 2 10.2 Brown With bottom tape - 7.8 16.2 1Bag(10PC) 1 PML-2BT 11131732 38.76 SGD
In stock
26 No. 3 13 Beige With bottom tape - 10.6 21.2 1Bag(10PC) 1 PML-3JT 11131827 58.31 SGD
In stock
32 No. 4 15 Wall white With bottom tape - 12.2 26 1Bag(5PC) 1 PML-4WT 11131906 36.92 SGD
In stock
16 No. 1 10 Wall white With bottom tape 390-8780 7.8 12 1Bag(10PC) 1 PML-1WT 11131671 30.54 SGD
In stock
21 No. 2 10.2 White wall With bottom tape 390-8801 7.8 16.2 1Bag(10PC) 1 PML-2WT 11131757 38.76 SGD
In stock
26 No. 3 13 White wall With bottom tape 390-8828 10.6 21.2 1Bag(10PC) 1 PML-3WT 11131836 58.31 SGD
In stock
16 No. 1 10 Milky white With bottom tape - 7.8 12 1Bag(10PC) 1 PML-1MT 11131705 30.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Used on the exposed wiring
5
From Japan
On 2017-01-14 14:31:12
The 5C-2V · VVF2.0-2C LAN cable was used to accommodate the exposed wiring each Article 1. Adhesion to the processing is easy cross is also was enough, but we screw hitting just in case It is truly the future of the product can be constructed to clean.
This review is about item#11131906.
Communication construction work
5
From Japan
On 2016-10-22 06:16:30
Easy-to-use and quality was also good product.
This review is about item#11131705.
Used in the experiments to roll the iron ball
5
From Japan
On 2016-08-15 16:07:48
Size was saved when many necessary rich and number.
This review is about item#11131565.
When the hospital in an empty room sequentially work
5
From Japan
On 2015-07-03 10:28:56
8 used in the two-chamber in 10 rooms. Easy to use sequential ordering schedule
This review is about item#11131671.
Wiring work
5
From Japan
On 2015-06-26 18:46:06
I want you to buy in bulk Can wiring work inconspicuous stuck on sash around the Silver Satisfaction to have. It is a high price, but it is high quality. Have double-sided tape is good. Still made in Japan is safe
This review is about item#11131696.
Cable protection
3
From Japan
On 2015-03-29 15:33:09
Also good you can cleanly wire adhesive.
This review is about item#11131662.
I would like to use at that time the Company has been carrying out a reorganization of the LAN cable wiring in the office.
5
From Japan
On 2014-05-26 13:25:44
Even in a well 100 yen uniform and apparently this wiring mall, but quite still and ease of use make wrong. Also happy enough with peeling ease and the adhesive strength of the double-sided tape. Athletic I sense is the best when fitting the cover
This review is about item#11131671.
Use in the refrigerator on of wiring
5
From Japan
On 2012-05-09 20:53:34
It was good
This review is about item#11131565.

Related Products