Buy more than* S$200* and get FREE SHIPPING

Steel Wire Gold Wheel Brush

4.00 (5)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (g) Specification Metal Fitting Diameter (mm phi) Tip Width (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (g) Specification Metal Fitting Diameter (mm phi) Tip Width (mm) Outer Diameter (phi mm) Trim Length (mm) Wire Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
332-3960 1005 SWG yellow strand wire 100 25 200 50.0 0.38 4500 15.88 - 2-1995 1PC 1 W-23 32574035 50.99 SGD
In stock
332-3935 730 SWG yellow strand wire 90 25 150 30.0 0.25 6000 15.88 - 2-1995 1PC 1 W-11 32574026 42.99 SGD
In stock
332-3943 210 SWG yellow strand wire 55 19 100 22.5 0.25 9000 12.70 - 2-1995 1PC 1 W-2 32574001 24.99 SGD
In stock
332-3978 1535 SWG yellow strand wire 125 25 250 62.5 0.38 3600 19.05 25 2-1995 1PC 1 W-29 32573983 67.99 SGD
In stock
332-3986 2460 SWG yellow strand wire 150 32 300 75 0.38 3000 25.4 32 2-1995 1PC 1 W-35 32573992 109.99 SGD
Shipped after 2018-02-20
332-4079 380 SWG yellow strand wire 75 19 125 25 0.25 7600 12.7 19 2-1995 1PC 1 W-6 32574017 32.99 SGD
In stock
332-4087 - SWG yellow strand wire 90 16 150 30.0 0.25 6000 12.70 16 - 1PC 1 W-9E 32573965 37.99 SGD
In stock
332-3951 - SWG yellow strand wire 100 19 200 50.0 0.38 4500 15.88 19 - 1PC 1 W-21 32573974 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For finishing before painting and for removing old paint
4
From Japan
On 2017-08-31 05:46:17
I tried a variety of wire wheels, but this is the best. Although the price is a little expensive, the wire does not fly so much even if it applies a little impossible, and usually when you hit the same surface all the time, the wire got drowned, the scraping became sweet Although it is also less. It is recommended.
This review is about item#32573974.
Rust removal etc of parts
4
From Japan
On 2017-08-07 14:39:13
It is good that rust falls well, but there are things that the steel wire goes out somewhat.
This review is about item#32573974.
Rust removal of automobile parts
5
From Japan
On 2016-11-24 15:34:57
I have been using it for a long time, and I am using it all the time.
This review is about item#32573965.
Rust removal of screws, plug cleaning Other
5
From Japan
On 2016-02-14 08:35:36
The machine does not shake so much, and the wire scattering is also small
This review is about item#32573974.
Deburr with a double-headed grinder
2
From Japan
On 2014-07-01 21:27:13
I did not know what to do, so I bought a lot of brushes and tested it was a cheap one. The durability of the wire is not good. After all, expensive brushes can be used with confidence without durability and scattering. The price says things.
This review is about item#32573974.

Related Products