Buy more than* S$200* and get FREE SHIPPING

Electric Tool Cup Brush

Metal Fitting Diameter (mm phi)
65
Tip Width (mm)
13
Metal Fitting Height H (mm)
22
Spanner
17mm in width
Outer Diameter (phi mm)
75
Trim Length (mm)
25
Screw Diameter (mm)
10P1.5
Overall Height (mm)
55
Screw Length (mm)
8
Wire Diameter (phi mm)
0.3
Inner Diameter (phi mm)
49
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Weak magnetism
Weight (g)
310
Specification
Straight line from SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-21 32573931 47.99 SGD
In stock
ADD TO CART

Related Products