Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bevel Brush

Purpose
(Brass plated wire) disc grinder electric tool for 100mm, (Hitachi, Toshiba, Makita, Mitachi, Ryobi, Kosoku, Shinko, Matsushita electric tools for common 100mm) Though it is used for the same purpose as cup brush, you can improve efficiency to use it for
2014 TRUSCO Published Page
2-1990
Metal Fitting Diameter (mm phi)
Large / 68, Small / 55
Tip Width (mm)
6
Metal Fitting Height H (mm)
10
Spanner
17mm in width
Outer Diameter (phi mm)
85
Trim Length (mm)
13
Screw Diameter (mm)
10P1.5
Overall Height (mm)
30
Screw Length (mm)
8
Wire Diameter (phi mm)
0.25
Inner Diameter (phi mm)
76
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Soft Type
Weight (g)
225
TRUSCO Part Number
330-7026
Specification
SWG yellow strand wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-11 32573947 21.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products