Buy more than* S$200* and get FREE SHIPPING

Electric Garden Sprayer

2.47 (15)
Nozzle Length (cm)
(Do not stretch) 35
Hose Length (m)
About 1.27
Capacity (L)
4
Weight (g)
960
Dimension (mm)
170x170x410
Material
Tank / polyethylene, pump nozzle / polypropylene, hose / plastic softening
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAS-4000 11131312 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 2
1 star 6
Review Rating: 2.47
15 Customer Reviews
The reviews are automatic translation.
Insecticidal insect
4
From Japan
On 2016-03-11 19:20:07
It can be sprayed every corner, it was effective when you disinfected and sprayed in a timely fashion! Easy to handle, efficiently spraying with plenty of capacity. I definitely want to recommend it to everyone.
This review is about item#11131312.
Drug spray
1
From Japan
On 2015-11-11 10:02:01
I was unable to use it with pressure on the first day using it. Although it was able to be used without problem by first filling it up, next time, when filling up and filling up, you can not discharge the air, so it will not be in a vacuum state. I think that rubber inside is misaligned, but it seems to be a structure with a structure that can not be removed to correct it. I think that it is a bad product.
This review is about item#11131312.
Weeding
1
From Japan
On 2015-09-13 16:37:43
It leaks from the anchor under the main case. I bought two but the two broke the same way, I will never buy it again!
This review is about item#11131312.
Sprinkling water
1
From Japan
On 2015-05-07 17:29:21
It is the same as the others, it does not pressurize at all. I exchanged it with a bad one, but replacement goods are also defective. It is not a decent item. I need money and I do not need garbage. Please give me a decent product.
This review is about item#11131312.
Disinfection
3
From Japan
On 2015-02-09 14:07:42
Because it was a bad hit, it broke soon
This review is about item#11131312.
Spraying of herbicide
2
From Japan
On 2014-06-25 14:48:07
No adjustment of nozzles
This review is about item#11131312.
It is used for exterminating termites.
5
From Japan
On 2013-09-16 21:32:48
It is easy to use.
This review is about item#11131312.
Pesticide spraying
1
From Japan
On 2013-04-10 22:47:10
Do not pressurize the pressure pump by moving it. Check the packing and valves and pressurize again, but the pump itself will not pressurize with the skusca. After inspecting the pump unit, there was a gap between the rubber packing of the piston and the cylinder, and it was not in a condition that it could be very pressurized.
This review is about item#11131312.
Spray alcohol in warehouse
4
From Japan
On 2012-10-20 10:49:53
I think that it is easy to use, but the pump was broken and cheap, there were things leaked from the junction.
This review is about item#11131312.
Drug application
1
From Japan
On 2012-09-02 08:25:58
Safety 3: There was a leak in the joint at the bottom of the container, soaked in the pants of the worker, soaked in the boots, burned the skin. Those who are to be used carefully and carefully. It's going to be higher!
This review is about item#11131312.

Related Products