Buy more than* S$200* and get FREE SHIPPING

Semi Automatic Sprayer

4.43 (7)
Hose Length (m)
1
Material
Tank / stainless steel, pump parts / Brass, polypropylene, Other / Brass, soft PVC, polypropylene, polyethylene
...see all>
Product Options
ADD TO CART
Nozzle Length (cm) Dimensions (Height H x Width W x Depth D) (mm) Tank Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (cm) Dimensions (Height H x Width W x Depth D) (mm) Tank Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 355x210x120 4 1.05 1PC 1 4L resin pump 11131321 67.99 SGD
In stock
49 450x265x145 9 2 1PC 1 9L resin pump 11131337 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Air conditioner cleaning
4
From Japan
On 2017-07-27 15:33:38
It is a replacement from an automatic sprayer of plastic tank, but it seems to be strong with stainless steel, so it was good to buy.
This review is about item#11131337.
Pesticide spraying of vegetables
4
From Japan
On 2017-05-06 04:28:42
I think that it would be nice to have something on pads on the shoulder of the shoulder belt. Hanging it all the time, my shoulder hurts.
This review is about item#11131337.
Used for disinfection such as garden
5
From Japan
On 2015-09-20 15:11:31
It is compact and good, but if the handle is a little longer it is better.
This review is about item#11131321.
Drug application
3
From Japan
On 2015-08-22 17:09:06
I think that the medicine is very good at reasonable size because it put only 2 to 1 liter at a time, it is regrettable that the nozzle is short, it is good if it is after 15 cm long? , Or the expansion nozzle is set from the time of purchase.
This review is about item#11131321.
For rust prevention, used for oil scattering.
5
From Japan
On 2015-06-10 15:47:06
There was a report from the user of the site that it is good to win without using clogging.
This review is about item#11131321.
Dispersing detergent during vehicle steam cleaning operation
5
From Japan
On 2014-05-09 19:17:10
It is more compact than I expected, so it will not get in the way even when spraying.
This review is about item#11131321.
For pesticide spraying
5
From Japan
On 2010-12-12 21:21:32
Pesticide input port is large, it is very easy to use.
This review is about item#11131321.

Related Products