Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spot Cutter TiALN Coating

4.00 (3)
Purpose
For removal spot welding
Blade Diameter (mm)
8
Surface Processing
TiALN coating
Shank Diameter (phi mm)
8
Blade Length (mm)
27
Overall Length (mm)
80
Material
Cemented carbide (CARBIDE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPT-TIALN-8.0 11131391 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When automobile sheet metal
4
From Japan
On 2017-03-07 19:08:14
I think that it is better to disconnect. It was nice that the length was already 20 mm shorter.
This review is about item#11131391.
Removal of spot welding in replacement work of automobile exterior panels
5
From Japan
On 2012-09-19 13:00:41
It is an automobile sheet metal paint factory, the feeling I used was cutting and working well as a spot cutter that I always used. There is no problem even after polishing. I would like to purchase again from now on.
This review is about item#11131391.
Automobile body maintenance
3
From Japan
On 2012-04-27 12:47:01
The recent ultra high tensile strength steel plate is hard and spot drill teeth are hard to stand up. Various other companies' products are also used in experiments. Those that break well are expensive, and those that can not be cut are reasonably inexpensive. I think that it is a cutting drill tooth for cheap price.
This review is about item#11131391.

Related Products