Buy more than* S$200* and get FREE SHIPPING

Non-Antistatic And Non Powder Natural Rubber Finger Cots

3.80 (5)
Caution
Images and color shading may be different. Specification may be changed for improvement without prior notice.
Surface Resistance (ohm/sq)
1010-12(Based on JIS K 6271)
Thickness (mm)
0.10
Type
Non-antistatic and non powder type
Color
Pink
Overall Length (mm)
63
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Bag(1000PC) 1 PINK-S 11131416 25.99 SGD
In stock
18 1Bag(1000PC) 1 PINK-M 11131425 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Inspection work
4
From Japan
On 2016-03-29 14:54:11
Although it is unsuitable for use as a slip, it is handy for preventing adhesion of dirt.
This review is about item#11131425.
When handling samples
4
From Japan
On 2013-10-10 13:08:01
Powder free and feeling of use is also no problem. Because it is disposable, it is also a low price GOOD!
This review is about item#11131416.
Waterproofing fingertips
5
From Japan
On 2013-05-05 12:26:18
Previously I was using a spare wound finger tuck powder (without zara), but because it has been discontinued, I purchased it as a replacement as a trial.The spare wound finger suck than I used before It is thick, durable, without zara, price is also cheap and very satisfied.
This review is about item#11131416.
I will do it when testing fingerprintable products easily.
5
From Japan
On 2012-02-20 13:07:16
Because it is familiar to the fingers, there is little discomfort.
This review is about item#11131425.
Assembling plastic cosmetic box
1
From Japan
On 2011-01-24 15:08:09
There was work using cellophane tape, the one we used until now was better. I have a bad hold.
This review is about item#11131416.

Related Products