Buy more than* S$200* and get FREE SHIPPING

Non Antistatic And Clean Type Natural Rubber Finger Cots

Caution
Images and color shading may be different. Specification may be changed for improvement without prior notice., Images and color shading may be different. Specification may be changed for improvement without prior notice.
Surface Resistance (ohm/sq)
1011-13 (according to JIS K 6271), 1011-13 (according to JIS K 6271), 10 11-13 (Conforms to JIS K 6271)
Thickness (mm)
0.1, 0.1, 0.1
Type
Uncharged / clean type, Uncharged / clean type, Uncharged clean type
Color
pink, pink, Pink
Overall Length (mm)
63, 63, 63
Material
Natural rubber, Natural rubber, Natural rubber
Performance
Uncharged, Uncharged
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
15, 15, 15 1Bag(1000PC) 1 11131434 31.99 SGD
In stock
18, 18, 18 1Bag(1000PC) 1 11131443 31.99 SGD
In stock
ADD TO CART

Related Products