Buy more than* S$200* and get FREE SHIPPING

600 V Triplex-Crosslinked Polyethylene Insulation Pvc Sheath Cable 600 V CVT

5.00 (1)
Sheath Thickness (mm)
1.5
Overall Length (m)
10
...see all
Product Options
ADD TO CART
Number of Cores Purpose JIS Standard Cabling Outer Diameter (mm) Number of Wires Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Insulator Thickness (mm) Wire Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Purpose JIS Standard Cabling Outer Diameter (mm) Number of Wires Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Estimate Mass (kg/km) Insulator Thickness (mm) Wire Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
From single-core three - JIS C 3605 compliant 20 Conductor cross-section / 7 (PS)E 14 4.4 7/1.2 585 1 Conductor cross /1.2   1Roll 1 600VCVT14SQ 11136255 95.48 SGD
In stock
- - - 33 - - 60 9.3 - 2060 1.5 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCVT60SQ 11136282 469.90 SGD
Shipped after 2017-03-30
- - - 27 - - 38 7.3 - 1350 1.2 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 600VCVT38SQ 11136273 339.90 SGD
Shipped after 2017-03-30
Than three single cores For general power JIS C 3605 conformity 19 Conducting shear/7 <PS>E 8 3.6 7/1.2 415 1 Conducting shear/1.2   1Roll 1 600VCVT8SQ 11136246 94.66 SGD
In stock
More than three single cores For general power JIS C 3605 conformity 23 Circular compression <PS>E 22 5.5 Circular compression 860 1.2 Circular compression   1Roll 1 600VCVT22SQ 11136264 140.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring of renewable energy! .
5
From Japan
On 2014-04-14 01:40:32
But it was used for solar power generation, but there is quite hard to use turning Disabled drawback, where the output of the high-ampere become good suddenly weather strong durability against high amps is not even Vic be generated is an advantage did. Peace of mind and safety of the Shi-position of the spare capacity is there was better and I think to be able to be a little more level-up as long as it is within the allowable range of wiring if you added if future considering. Because the fact there is no sense that was installed will be burnt wiring and not the power operation within the acceptable range of wiring became with the results to the present. But this time I think that peace of mind and safety was obtained in that chose 600vCVT.
This review is about item#11136246.

Related Products