Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Insulator Thickness (mm) Number of Cores Type Overall Length (m) Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Purpose Sheath Thickness (mm) Allowable Current (A) Estimate Mass (kg/km) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Thickness (mm) Number of Cores Type Overall Length (m) Compatible Standard Conductor Nominal Cross Sectional Area (mm2) Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Conductor Outer Diameter (mm) Conductor Construction (peice/mm) Purpose Sheath Thickness (mm) Allowable Current (A) Estimate Mass (kg/km) Rating Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 2 Stranded wire 10 (PS)E 8 15.5 6 3.6 7/1.2 - 1.5 (Ambient temperature 40 degC ) 42 341.7 600V 60 degC   1Roll 1 VVR8SQx2C 11136431 58.99 SGD
In stock
0.8 3 Stranded wire 10 (PS)E 3.5 12.1 4 2.4 7/0.8 - 1.5 (Ambient temperature 40 degC ) 22 219 600V 60 degC   1Roll 1 VVR3.5SQx3C 11136465 58.99 SGD
In stock
1.4 3 Stranded wire 10 (PS)E 14 19.9 7.6 4.8 7/1.6 - 1.5 (Ambient temperature 40 degC ) 53 694.9 600V 60 degC   1Roll 1 VVR14SQx3C 11136492 139.99 SGD
In stock
0.8 2 Stranded wire 10 (PS)E 3.5 11.5 4 2.4 7/0.8 - 1.5 (Ambient temperature 40 degC ) 25 172 600V 60 degC   1Roll 1 VVR3.5SQx2C 11136413 42.99 SGD
In stock
1.4 2 - 10 (PS)E 14 18.7 7.6 4.8 7/1.6 - 1.5 - 526.3 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VVR14SQx2C 11136447 95.99 SGD
Shipped after 2018-04-25
0.8 2 - 100 (PS)E - 9.9 3.2 1.6 1/1.6 - 1.5 - 126 -   1roll 1 VVR1.6mmx2C 11136404 309.99 SGD
In stock
1.6 3 - 10 (PS)E 22 23.5 9.2 6 7/2.0 - 1.6 - 1026 - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VVR22SQx3C 11136501 219.99 SGD
Shipped after 2018-04-25
1 2 Strand wire 10 <PS>E 5.5 13.5 5 3 7/1.0 For 600V or less circuit. 1.5 (Ambient temperature of 40 deg C) 33 252.1 600V 60 deg C   1Roll 1 VVR5.5SQx2C 11136422 48.99 SGD
In stock
1 3 Electric wire 10 <PS>E 5.5 14.3 5 3 7/1.0 For 600V or less circuit. 1.5 (Ambient temperature of 40 deg C) 29 322.3 600V 60 deg C   1Roll 1 VVR5.5SQx3C 11136474 67.99 SGD
In stock
1.2 3 Strand wire 10 <PS>E 8 16.4 6 3.6 7/1.2 For 600V or less circuit. 1.5 (Ambient temperature of 40 deg C) 37 442.5 600V 60 deg C   1Roll 1 VVR8SQx3C 11136483 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction examinations teaching materials
5
From Japan
On 2016-07-07 22:15:18
It arrived soon and it was saved.
This review is about item#11136404.
General household head
5
From Japan
On 2014-09-13 11:12:04
The feeling of use is soft and handy. This time I inserted it into the CD Kan, but it passed easily and the work ended in 10 minutes. Because it is cheap, I will buy again.
This review is about item#11136483.
Eco Cute wiring
5
From Japan
On 2013-05-02 19:07:39
The length of 10 m was exactly right. I do not know the problem such as deterioration without years, but I think that the price is also cheap and good product for now.
This review is about item#11136422.

Related Products