Buy more than* S$200* and get FREE SHIPPING

600 V, Pvc Insulation Pvc Sheath Cable Flat Type VVF, Single Wire Type

Sheath Thickness (mm)
1.5
Overall Length (m)
100
Standard
JIS C 3342
...see all>
Product Options
ADD TO CART
Conductor Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Color (Insulators) Number of Cores Compatible Standard Rating Allowable Current Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Color (Insulators) Number of Cores Compatible Standard Rating Allowable Current Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.6 - 3.35 260 1 - 3 (PS)E - - 7.6x16.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VVF2.6mmx3C 11136763 459.99 SGD
Shipped after 2018-01-29
2.0 - 5.65 173 0.8 - 3 (PS)E - - 6.6x13.8 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 VVF2.0mmx3C(KWM) 11136754 319.99 SGD
Shipped after 2018-01-29
1.6 Grey 8.92 90 0.8 Black, white 2 <PS>E 600V 60 deg C 8A (40 degrees ambient temperature) 6.2x9.4   1Roll 1 VVF1.6mmx2C 11136675 119.99 SGD
In stock
2 Gray 5.65 120 0.8 Black, white 2 <PS>E 600V 60 deg C 23A (40 ambient temperatures) 6.6x10.2   1Roll 1 VVF2.0mmx2C 11136693 209.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products