Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

600 V, Pvc Insulation Pvc Sheath Cable Flat Type VVF, Single Wire Type

Sheath Thickness (mm)
1.5
Overall Length (m)
100
Standard
JIS C 3342
...see all>
Product Options
ADD TO CART
Final Outer Diameter (mm) Conductor Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Color (Insulators) Test Voltage (V/1 minute) Core Number Compatible Standard Rating Allowable Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) Conductor Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Insulator Thickness (mm) Color (Insulators) Test Voltage (V/1 minute) Core Number Compatible Standard Rating Allowable Current Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.6x10.2 2.0 - 5.65 130 0.8 - - 2 (PS)E - -   1roll 1 VVF2.0mmx2C 11136842 229.99 SGD
In stock
6.2x13.0 1.6 - 8.92 125 0.8 - 1500 3 (PS)E - -   1roll 1 VVF1.6mmx3C 11136867 229.99 SGD
In stock
6.2x16.0 1.6 Gray 8.92 185 0.8 Black / white / red / green - 4 (PS)E 600V 60 degC (Ambient temperature 40 degC ) 15   1Roll 1 VVF1.6mmx4C 11136912 309.99 SGD
In stock
6.2x9.4 1.6 Grey 8.92 100 0.8 Black, white - 2 <PS>E 600V 60 deg C (Ambient temperature of 40 deg C) 18   1Roll 1 VVF1.6mmx2C 11136833 119.99 SGD
In stock
6.6x14.0 2 Gray 5.65 185 0.8 Black, white, red - 3 <PS>E 600V 60 deg C (Ambient temperature of 40 deg C) 20   1Roll 1 VVF2.0mmx3C 11136885 339.99 SGD
In stock
6.6x14.0 2 Gray 5.65 185 0.8 Black, White, Green - 3 <PS>E 600V 60 deg C (Ambient temperature of 40 deg C) 20   1Roll 1 VVF2.0mmx3C(KWM) 11136894 339.99 SGD
In stock
7.6x17.0 2.6 Gray 3.35 280 1 Black, white, red - 3 <PS>E 600V 60 deg C (Ambient temperature of 40 deg C) 27   1Roll 1 VVF2.6mmx3C 11136903 459.99 SGD
In stock
6.6x17.5 2 Gray 5.65 245 0.8 Black, White, Red, Green - 4 <PS>E 600V 60 deg C (Ambient temperature of 40 deg C) 20 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VVF2.0mmx4C 11136921 419.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products