Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Conductor Diameter (mm) Estimate Mass (kg/km) Number of Cores Overall Length (m) Conductor Resistance(ohm/km) Number of Conductors Rating Test Voltage (V/1 minute) Diameter (phi mm) Allowable Current Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductor Diameter (mm) Estimate Mass (kg/km) Number of Cores Overall Length (m) Conductor Resistance(ohm/km) Number of Conductors Rating Test Voltage (V/1 minute) Diameter (phi mm) Allowable Current Final Outer Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.2 85 2 10 - - 600V 75 degC - - 18 (air 40 degC ) (Amp) 7x10   1Roll 1 EM-FPF1.2mmx2C 11136937 31.99 SGD
Shipped after 2018-04-23
1.6 155 3 10 - - - - - - 7x15 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-FPF1.6mmx3C 11136955 51.99 SGD
Shipped after 2018-04-27
2.0 195 3 10 - - - - - - 8x16 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 EM-FPF2.0mmx3C 11136964 60.99 SGD
Shipped after 2018-04-26
- 95 - - 16.1 2 - 1500 1.2 - 10 *[No return] You cannot return this product. For details, see FAQ. 1roll(20m) 1 EM-FPF 1.2 MMX 2 C Hilla 73603827 65.99 SGD
Shipped after 2018-04-26
- 125 - - 9.1 2 - 1500 1.6 - 11 *[No return] You cannot return this product. For details, see FAQ. 1roll(20m) 1 EM-FPF 1.6 MMX 2 C Hilla 73603836 98.99 SGD
Shipped after 2018-04-26
1.2 120 3 10 - - - - - - 7x13 *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 EM-FPF1.2mmx3C 11136946 41.99 SGD
Shipped after 2018-04-27
- 155 - - 5.76 2 - 1500 2 - 12 *[No return] You cannot return this product. For details, see FAQ. 1roll(20m) 1 EM-FPF 2.0 MMX 2 C Hilla 73603845 119.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical furnace wiring
4
From Japan
On 2014-02-12 22:10:42
It is no problem performance. It's a bit hard, but it can not be helped.
This review is about item#11136937.

Related Products