Buy more than* S$200* and get FREE SHIPPING

Color Identification Polyethylene Cables

Overall Length (m)
10
Operating Temperature Range (deg C)
-15-+60
...see all>
Product Options
ADD TO CART
Estimate Mass (kg/km) Insulator Thickness (mm) Material (shield) Static Capacity Withstand Voltage Final Outer Diameter (mm) Conductor Diameter (mm) Logarithm (P) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Estimate Mass (kg/km) Insulator Thickness (mm) Material (shield) Static Capacity Withstand Voltage Final Outer Diameter (mm) Conductor Diameter (mm) Logarithm (P) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 0.18 Aluminum foil affixed plastic 100 or less (1kHz (nF / km) AC350V (between 1min) 5.4 0.65 1 1 More than 5000 56.8 below   1Roll 1 FCPEV0.65mmx1P 11137183 9.99 SGD
In stock
100 0.23 - - - 8.2 0.9 5 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV0.9mmx5P 11137305 31.99 SGD
Shipped after 2018-01-26
40 0.23 - - - 5.9 0.9 1 1 - -   1roll 1 FCPEV0.9mmx1P 11137271 10.99 SGD
In stock
65 0.18 - - - 6.7 0.65 5 1 - -   1roll 1 FCPEV0.65mmx5P 11137217 17.99 SGD
Shipped after 2018-01-26
175 0.23 - - - 10.5 0.9 10 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV0.9mmx10P 11137323 51.99 SGD
Shipped after 2018-01-26
50 0.3 - - - 6.2 1.2 1 1 - -   1roll 1 FCPEV1.2mmx1P 11137366 14.99 SGD
In stock
40 0.18 Aluminum foil affixed plastic The average 90 or less (1kHz (nF / km) AC350V (between 1min) 5.9 0.65 2 1 More than 5000 56.8 below   1Roll 1 FCPEV0.65mmx2P 11137192 10.99 SGD
In stock
45 0.18 - - - 5.8 0.65 3 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx3P 11137201 12.99 SGD
Shipped after 2018-01-26
80 0.18 - - - 7.2 0.65 7 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx7P 11137226 -
Discontinued
[x]
105 0.18 - - - 8.4 0.65 10 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx10P 11137235 32.99 SGD
Shipped after 2018-01-26
150 0.18 - - - 9.9 0.65 15 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx15P 11137244 43.99 SGD
Shipped after 2018-01-30
560 0.3 - - - 19.3 1.2 20 1.2 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx20P 11137436 129.99 SGD
Shipped after 2018-01-30
840 0.3 - - - 24.4 1.2 30 1.4 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx30P 11137445 219.99 SGD
Shipped after 2018-01-30
325 0.23 - - - 14.3 0.9 20 1.1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx20P 11137341 81.99 SGD
Shipped after 2018-01-26
485 0.23 - - - 18.1 0.9 30 1.2 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx30P 11137357 119.99 SGD
Shipped after 2018-01-26
265 0.18 - - - 13 0.65 30 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx30P 11137262 73.99 SGD
Shipped after 2018-01-29
250 0.23 - - - 12.6 0.9 15 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx15P 11137332 60.99 SGD
Shipped after 2018-01-26
130 0.23 - - - 9.2 0.9 7 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx7P 11137314 39.99 SGD
Shipped after 2018-01-26
170 0.3 - - - 10.9 1.2 5 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx5P 11137393 45.99 SGD
Shipped after 2018-01-26
60 0.23 - - - 7.2 0.9 2 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx2P 11137287 12.99 SGD
Shipped after 2018-01-26
70 0.23 - - - 6.8 0.9 3 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.9mmx3P 11137296 19.99 SGD
Shipped after 2018-01-26
210 0.3 - - - 11.7 1.2 7 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx7P 11137402 57.99 SGD
Shipped after 2018-01-30
290 0.3 - - - 13.6 1.2 10 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx10P 11137411 70.99 SGD
Shipped after 2018-01-26
425 0.3 - - - 16.5 1.2 15 1.1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx15P 11137427 109.99 SGD
Shipped after 2018-01-26
185 0.18 - - - 10.7 0.65 20 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV0.65mmx20P 11137253 53.99 SGD
Shipped after 2018-01-30
90 0.3 - - - 8.7 1.2 2 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx2P 11137375 24.99 SGD
Shipped after 2018-01-26
115 0.3 - - - 9.3 1.2 3 1 - - *[No return] You cannot return this product. For details, see FAQ. 1roll(10m) 1 FCPEV1.2mmx3P 11137384 29.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products