Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Joining Tape Y-4551, Cmseries, For Vhb, Tm, Structures

Purpose
The alternative to joining methods such as welding, rivets and bolts.Fixing and junction structure of materials, panels, emblems, vehicle equipment, etc.
Adhesive Power (N/10mm)
30.4
Adhesive
Acryl resistant thermoplastic material
Tape Thickness (mm)
1.00
Tape Length (m)
10
Base Material
Clear film
Color
Gray
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7220-01 19 329-5711 1Roll 1 CM-19 32486115 62.99 SGD
In stock
1-7220-02 25 329-5729 1Roll 1 CM-25 32486124 83.99 SGD
In stock
ADD TO CART

Related Products