Buy more than* S$200* and get FREE SHIPPING

Joining Tape Y-4945, Cmseries, For Vhb, Tm, Structures

5.00 (1)
Purpose
to fix PVC resin and resin-coated. coating part materials,other strucutural kinks junction As a substitute for glue. Substitute for bolt and rivet welding, clips and clamps.
Adhesive Power (N/10mm)
67.0
Adhesive
Acryl resistant thermoplastic material
Tape Thickness (mm)
1.14
Tape Length (m)
10
Base Material
Clear film
Color
White
...see all
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 127-7618 1Roll 1 CV-19 32486133 62.76 SGD
In stock
25 127-7626 1Roll 1 CV-25 32486142 82.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used in the construction work.
5
From Japan
On 2012-03-22 10:29:06
Adhesive force is strong, it is cheaper to bid also manufacturers.
This review is about item#32486133.

Related Products