Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VHB(TM) Structure Joint Tape Y-4608 KS series

4.00 (1)
Purpose
Fixed various panels, emblems ,automotive equipment,etc.Installation of interior materials and reinforcement.
Adhesive Power (N/10mm)
23.0
Tape Thickness (mm)
0.80
Tape Length (m)
10
Color
Gray
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic system Clear film 19 127-7634 1Roll 1 KS-19 32486151 33.99 SGD
In stock
Acrylic Acrylic foam 25 127-7642 1Roll 1 KS-25 32486167 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used when setting top plate of stainless sheet metal
4
From Japan
On 2017-09-06 14:30:48
It is used when attaching the top plate of the stainless steel work table to the legs. This product is most adhesive and suitable
This review is about item#32486151.

Related Products