Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Beta Tape Support 4481Mh, Vt Series,

4.00 (1)
Purpose
Seal .applications, such as wood, concrete and mortar joints.pasting panel of wood and mortar to the surface
Adhesive
Acrylic system
Tape Thickness (mm)
1.00
Tape Length (m)
10
Base Material
Non-woven fabric + acrylic foam
Color
Black
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 216-9673 1Roll 1 VT-10 32486176 17.99 SGD
Shipped after 2018-05-01
20 216-9690 1Roll 1 VT-20 32486185 34.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Attaching bulletin board
4
From Japan
On 2018-01-04 13:49:45
It is used for pasting laminated notes, but it does not peel off even outdoor use.
This review is about item#32486176.

Related Products