Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G General Purpose End Mill 2 Blades

5.00 (1)
Helix Angle (Degree)
30
Edge Type
Sharp corner
Surface Processing
TiN coating
Number of Blades
2
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0050 0 to -0.03 6 4.5 1.5 50 Cobalt HSS (high speed steel) CO HSS 108-1829 1PC 1 G2MSD0150 11131951 37.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 16 35 14 95 Cobalt HSS (high speed steel) CO HSS 108-2035 1PC 1 G2MSD1400 11132161 62.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 16 40 15 100 Cobalt HSS (high speed steel) CO HSS 108-2043 1PC 1 G2MSD1500 11132177 69.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 6 6 2 50 Cobalt HSS (high speed steel) CO HSS 108-1837 1PC 1 G2MSD0200 11131967 36.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 6 3 1 50 Cobalt HSS (high speed steel) CO HSS 108-1811 1PC 1 G2MSD0100 11131942 40.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 6 12 4 50 Cobalt HSS (high speed steel) CO HSS 108-1870 1PC 1 G2MSD0400 11132003 31.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 6 7.5 2.5 50 Cobalt HSS (high speed steel) CO HSS 108-1845 1PC 1 G2MSD0250 11131976 -
Discontinued
[x]
1-0050 0 to -0.03 6 - 4.5 55 Cobalt HSS (high speed steel) CO HSS 108-1888 1PC 1 G2MSD0450 11132012 -
Discontinued
[x]
1-0050 0 to -0.03 - 30 - 85 Cobalt HSS (high speed steel) CO HSS 108-2001 1PC 1 G2MSD1100 11132134 49.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.04 25 50 23 120 Cobalt HSS (high speed steel) CO HSS 108-2124 1PC 1 G2MSD2300 11132256 -
Discontinued
[x]
- 0 to -0.04 32 60 34 145 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3400 11132362 359.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.04 32 60 35 145 Cobalt HSS (high speed steel) CO HSS 108-2230 1PC 1 G2MSD3500 11132371 -
Discontinued
[x]
- 0 to -0.04 32 65 38 150 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3800 11132405 409.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 - 25 9 75 Cobalt HSS (high speed steel) CO HSS 108-1977 1PC 1 G2MSD0900 11132107 40.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 - 25 9.5 75 Cobalt HSS (high speed steel) CO HSS 108-1985 1PC 1 G2MSD0950 11132116 -
Discontinued
[x]
1-0050 0 to -0.03 - 35 - 90 Cobalt HSS (high speed steel) CO HSS 108-2027 1PC 1 G2MSD1300 11132152 62.99 SGD
Shipped after 2018-06-25
- 0 to -0.04 25 60 31 145 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3100 11132335 299.99 SGD
Shipped after 2018-06-29
- 0 to -0.04 32 65 37 150 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3700 11132396 409.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.04 32 65 40 150 Cobalt HSS (high speed steel) CO HSS 108-2248 1PC 1 G2MSD4000 11132423 -
Discontinued
[x]
1-0050 0 to -0.03 8 20 7.5 65 Cobalt HSS (high speed steel) CO HSS 108-1942 1PC 1 G2MSD0750 11132073 -
Discontinued
[x]
1-0050 0 to -0.03 - 40 - 100 Cobalt HSS (high speed steel) CO HSS 108-2051 1PC 1 G2MSD1600 11132186 -
Discontinued
[x]
1-0050 0 to -0.04 25 50 25 120 Cobalt HSS (high speed steel) CO HSS 108-2141 1PC 1 G2MSD2500 11132274 -
Discontinued
[x]
1-0050 0 to -0.04 25 50 26 120 Cobalt HSS (high speed steel) CO HSS 108-2159 1PC 1 G2MSD2600 11132283 -
Discontinued
[x]
1-0050 0 to -0.04 25 55 30 125 Cobalt HSS (high speed steel) CO HSS 108-2221 1PC 1 G2MSD3000 11132326 -
Discontinued
[x]
- 0 to -0.04 32 60 33 145 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3300 11132353 359.99 SGD
Shipped after 2018-06-29
- 0 to -0.04 32 65 36 150 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3600 11132387 389.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 6 - 3.5 50 Cobalt HSS (high speed steel) CO HSS 108-1861 1PC 1 G2MSD0350 11131994 -
Discontinued
[x]
1-0050 0 to -0.03 8 20 6.5 65 Cobalt HSS (high speed steel) CO HSS 108-1926 1PC 1 G2MSD0650 11132055 34.99 SGD
Shipped after 2018-06-25
- 0 to -0.04 32 60 32 145 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3200 11132344 309.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 6 - 5.5 55 Cobalt HSS (high speed steel) CO HSS 108-1900 1PC 1 G2MSD0550 11132037 -
Discontinued
[x]
1-0050 0 to -0.03 20 45 20 115 Cobalt HSS (high speed steel) CO HSS 108-2094 1PC 1 G2MSD2000 11132222 119.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.04 25 55 27 125 Cobalt HSS (high speed steel) CO HSS 108-2167 1PC 1 G2MSD2700 11132292 -
Discontinued
[x]
1-0050 0 to -0.04 25 55 28 125 Cobalt HSS (high speed steel) CO HSS 108-2175 1PC 1 G2MSD2800 11132301 -
Discontinued
[x]
1-0050 0 to -0.04 25 55 29 125 Cobalt HSS (high speed steel) CO HSS 108-2183 1PC 1 G2MSD2900 11132317 -
Discontinued
[x]
- 0 to -0.04 32 65 39 150 Cobalt HSS (high speed steel) CO HSS - 1PC 1 G2MSD3900 11132414 509.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.03 - 25 8.5 75 Cobalt HSS (high speed steel) CO HSS 108-1969 1PC 1 G2MSD0850 11132091 40.99 SGD
Shipped after 2018-06-29
1-0050 0 to -0.04 20 45 21 115 Cobalt HSS (high speed steel) CO HSS 108-2108 1PC 1 G2MSD2100 11132231 -
Discontinued
[x]
1-0050 0 to -0.04 25 50 24 120 Cobalt HSS (high speed steel) CO HSS 108-2132 1PC 1 G2MSD2400 11132265 -
Discontinued
[x]
1-0050 0 to -0.03 - 40 - 100 Cobalt HSS (high speed steel) CO HSS 108-2060 1PC 1 G2MSD1700 11132195 -
Discontinued
[x]
1-0050 0 to -0.03 - 40 - 100 Cobalt HSS (high speed steel) CO HSS 108-2078 1PC 1 G2MSD1800 11132204 87.99 SGD
Shipped after 2018-06-25
1-0050 0 to -0.03 20 45 19 115 Cobalt HSS (high speed steel) CO HSS 108-2086 1PC 1 G2MSD1900 11132213 -
Discontinued
[x]
- 0 - -0.03 6 10 3 50 Cobalt high-speed steel CO HSS 108-1853 1PC 1 G2MSD0300 11131985 31.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 6 15 5 55 Cobalt high-speed steel CO HSS 108-1896 1PC 1 G2MSD0500 11132021 31.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 6 15 6 55 Cobalt high-speed steel CO HSS 108-1918 1PC 1 G2MSD0600 11132046 31.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 8 20 7 65 Cobalt high-speed steel CO HSS 108-1934 1PC 1 G2MSD0700 11132064 34.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 8 20 8 65 Cobalt high-speed steel CO HSS 108-1951 1PC 1 G2MSD0800 11132082 34.99 SGD
Shipped after 2018-06-25
- 0 - -0.03 10 25 10 75 Cobalt high-speed steel CO HSS 108-1993 1PC 1 G2MSD1000 11132125 40.99 SGD
Shipped after 2018-06-25
1-0050 0 - -0.03 12 30 12 85 Cobalt high-speed steel CO HSS 108-2019 1PC 1 G2MSD1200 11132143 49.99 SGD
Shipped after 2018-06-25
- 0 - -0.04 20 45 22 115 Cobalt high-speed steel CO HSS 108-2116 1PC 1 G2MSD2200 11132247 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2016-04-11 20:10:18
As expected Mitsubishi (゚ д ゚)! Anything will expire (^^) v
This review is about item#11132046.

Related Products