Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Insulator Thickness (mm) Material (shield) Static Capacity Withstand Voltage Final Outer Diameter (mm) Overall Length (m) Conductor Diameter (mm) Operating Temperature Range (deg C) Logarithm (P) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulator Thickness (mm) Material (shield) Static Capacity Withstand Voltage Final Outer Diameter (mm) Overall Length (m) Conductor Diameter (mm) Operating Temperature Range (deg C) Logarithm (P) Sheath Thickness (mm) Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.23 Annealed copper wire braid tape 100 or less (1kHz (nF / km) AC500V (between 1min) 5.3 10 0.9 -15-+60 1 1.0 More than 5000 29.2 below 40   1Roll 1 FCPEV-SB0.9mmx1P 11137472 26.99 SGD
Shipped after 2018-01-22
0.23 Annealed copper wire braid tape The average 90 or less (1kHz (nF / km) AC500V (between 1min) 7.3 10 0.9 -15-+60 2 1.0 More than 5000 29.2 below 70   1Roll 1 FCPEV-SB0.9mmx2P 11137481 31.99 SGD
Shipped after 2018-01-22
0.18 Annealed copper wire braid tape The average 90 or less (1kHz (nF / km) AC350V (between 1min) 6.2 10 0.65 -15-+60 2 1.0 More than 5000 56.8 below 50   1Roll 1 FCPEV-SB0.65mmx2P 11137454 26.99 SGD
Shipped after 2018-01-22
0.3 - - - 15.0 10 1.2 -15-+60 10 1.0 - - 340 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S1.2mmx10P 11137576 119.99 SGD
Shipped after 2018-01-24
0.18 - - - 6.1 10 0.65 -15-+60 3 1.0 - - 55   1roll 1 FCPEV-SB0.65mmx3P 11137463 29.99 SGD
Shipped after 2018-01-24
0.23 - - - 9.3 10 0.9 -15-+60 5 1.0 - - 125 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S0.9mmx5P 11137506 44.99 SGD
Shipped after 2018-01-24
0.23 - - - 7.8 10 0.9 -15-+60 3 1.0 - - 85   1roll 1 FCPEV-S0.9mmx3P 11137497 35.99 SGD
Shipped after 2018-01-24
0.3, 0.3, 0.3 - - - 10.3, 10.3, 10.3 10, 10, 10 1.2, 1.2, 1.2 -15-+60, -15-+60, -15-+60 3, 3, 3 1.0, 1.0, 1.0 - - 145, 145, 145 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S1.2mmx3P 11137551 82.99 SGD
Shipped after 2018-01-24
0.3, 0.3, 0.3 - - - 8.8, 8.8, 8.8 10, 10, 10 1.2, 1.2, 1.2 -15-+60, -15-+60, -15-+60 2, 2, 2 1.0, 1.0, 1.0 - - 105, 105, 105 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-SB1.2mmx2P 11137542 48.99 SGD
Shipped after 2018-01-24
0.23, 0.23, 0.23 - - - 15.5, 15.5, 15.5 10, 10, 10 0.9, 0.9, 0.9 -15-+60, -15-+60, -15-+60 20, 20, 20 1.1, 1.1, 1.1 - - 380, 380, 380 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S0.9mmx20P 11137524 109.99 SGD
Shipped after 2018-01-26
0.3, 0.3, 0.3 - - - 11.9, 11.9, 11.9 10, 10, 10 1.2, 1.2, 1.2 -15-+60, -15-+60, -15-+60 5, 5, 5 1.0, 1.0, 1.0 - - 205, 205, 205 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S1.2mmx5P 11137567 70.99 SGD
Shipped after 2018-01-24
0.23, 0.23, 0.23 - - - 11.5, 11.5, 11.5 10, 10, 10 0.9, 0.9, 0.9 -15-+60, -15-+60, -15-+60 10, 10, 10 1.0, 1.0, 1.0 - - 205, 205, 205 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-S0.9mmx10P 11137515 75.99 SGD
Shipped after 2018-01-24
0.3, 0.3, 0.3 - - - 6.1, 6.1, 6.1 10, 10, 10 1.2, 1.2, 1.2 -15-+60, -15-+60, -15-+60 1, 1, 1 1.0, 1.0, 1.0 - - 55, 55, 55 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 FCPEV-SB1.2mmx1P 11137533 34.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 17:32:43
It was able to be used without problems. Durability in long-term use is unknown.
This review is about item#11137506.
Synchronous wiring of power control
4
From Japan
On 2016-03-29 16:43:05
Goods are good, things are solid, no problem. Although there are not even 20 m or so, it will not be odd.
This review is about item#11137472.

Related Products