Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Twisted Pair Cable for Enhanced LAN Cat.5
[x]close
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
PC Related Goods
>
Cables
>
LAN Cables
Twisted Pair Cable for Enhanced LAN Cat.5
Fuji Electric Cable
(3)
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Outer Diameter (phi mm)
Overall Length (m)
Conductor
Conductor Nominal Cross Sectional Area (mm2)
Logarithm (P)
Standard Color
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Outer Diameter (phi mm)
Overall Length (m)
Conductor
Conductor Nominal Cross Sectional Area (mm2)
Logarithm (P)
Standard Color
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
5.1
300
-
0.5
4
Pale blue
1Roll
1
TPCC50.5mmx4PS
11137585
319.99 SGD
In stock
5.1, 5.1
300, 300
-
0.5, 0.5
4, 4
-
1roll
1
TPCC5 0.5mmX4P
69209893
309.99 SGD
Shipped after 2018-05-02
5.1, 5.1
300, 300
-
0.5, 0.5
4, 4
-
1roll
1
TPCC5 0.5mmX4P
69209918
309.99 SGD
Shipped after 2018-05-02
5.1, 5.1
300, 300
-
0.5, 0.5
4, 4
-
1roll
1
TPCC5 0.5mmX4P
69209936
309.99 SGD
Shipped after 2018-05-02
5.1, 5.1
300, 300
-
0.5, 0.5
4, 4
-
1roll
1
TPCC5 0.5mmX4P
69209927
309.99 SGD
Shipped after 2018-05-02
5.1, 5.1
300, 300
-
0.5, 0.5
4, 4
-
1roll
1
TPCC5 0.5mmX4P
69209902
309.99 SGD
Shipped after 2018-05-02
5.1
100
0.5mm
-
4
Light blue
1Roll
1
TPCC50.5mmx4PS
11137594
119.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
LAN Metal Cable
Shinko Electric Wire
259.99 SGD
CAT5e corresponding LAN cable
KYOWA HARMONET
-
EU RoHS directive compliant LAN cable (Cat5e single line)
ELECOM
129.99
-
359.99 SGD
CAT5e Ethernet Cable
ELECOM
-
CAT6 corresponding LAN for twisted cable
Showa Holding
379.99 SGD
Gigabit LAN Cable
ELECOM
159.99
-
439.99 SGD
LAN Cable
ELECOM
-
(2)
LAN Cable
NAKABAYASHI (former Loas)
-
EU RoHS directive compliant STP cable
ELECOM
11.99
-
599.99 SGD
RoHS compliant LAN cable CAT5E simple package
ELECOM
99.99
-
269.99 SGD
(3)
Long LAN cable (CAT 5e)
MonotaRO
-
(8)
Cat5e corresponding outdoor LAN cable
Nippon Seisen
49.99
-
359.99 SGD
(1)
Cat5e LAN Cable
ELECOM
-
RJ45 Connectors, 100 Pieces
ELECOM
47.99 SGD
(3)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3
Customer Reviews
The reviews are automatic translation.
Server room production
From Japan
On 2016-11-24 18:41:37
It was possible to use it without special problem. Thank you in the future.
This review is about
item#11137594
.
Internet room - wiring work to the room
From Japan
On 2016-03-01 21:30:38
Connector easy to make
This review is about
item#11137594
.
Used in in-house LAN construction
From Japan
On 2015-05-19 13:02:12
It was exposed, used to store the LAN wiring in the ceiling behind, because it has enough length it can be cut to the required length Convenient Since it is planned to redraw all LAN wiring in the building in the future, will be purchased in order
This review is about
item#11137594
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
RJ45 Connectors, 100 Pieces
ELECOM
47.99 SGD
(3)
Modular Plug
Panduit
68.99 SGD
(3)
Modular Jack Cover
SANWA SUPPLY
5.99
-
47.99 SGD
(1)
Connector Protection Cover
ELECOM
5.99 SGD
(2)
Cable Tool Kit
SANWA SUPPLY
249.99 SGD
(3)
Information Modular Jack CAT5E Embedding Type
Panasonic
16.99
-
22.99 SGD
(4)
PF Tube
BEAR
73.99
-
189.99 SGD
(33)
VVF Cables
Osaka Spirit
-
(173)
Cable Ties, Weather Resistant Type
MonotaRO
-
(538)
>>
Category
All Products
>
Office, Tape, Cleaning Supplies
>
OA, PC Supplies
>
PC Related Goods
>
Cables
>
LAN Cables
Related Products
Fuji Electric Cable
Cables
Utp cable
Cat 5 cable
Electrical cable
Twisted pair cable
Electric cable
Top