Buy more than* S$200* and get FREE SHIPPING

LAN Metal Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., LOG (P) Since the product has a two-core stranding, Number of cores is doubled.
Logarithm (P)
4
Estimate Mass (kg/km)
30
Final Outer Diameter (mm)
5.3
Overall Length (m)
300
Color
(Out of) light blue
Dimension (mm)
Conductor /0.5
Thickness (mm)
(Cable out of)0.5
Application
High speed LAN (1000BASE-T supported) UTP cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 300m 1 SKLAN-CAT5E 0.5mmx4PLB 11137603 259.90 SGD
Shipped after 2017-12-04
ADD TO CART

Related Products