Buy more than* S$200* and get FREE SHIPPING

75ohm-Solid Type Coaxial Cable

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Telephone drop to the indoor and indoor wiring. Surveillance and security cameras.Connection signal, high-frequency device to another.
Material (conductor)
AC
Number of Wires
1
Insulation Resistance (M ohm/km)
1000 or more
Characteristic Impedance
75 +/- 3 (ohm)
Material (insulator)
PE
Material (Sheath)
PVC
Overall Length (m)
100
...see all>
Product Options
ADD TO CART
Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Static Capacity Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheath Outer Diameter (mm) Insulator Outer Diameter (mm) Sheath Color Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Static Capacity Withstand Voltage Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.2 4.8 White 35.9or less 65 About67(nF/km) AC1000V / 1 minute 1Roll 1 5C-2V 11137664 159.99 SGD
In stock
5.2 3.1 White 91.4or less 40 About67(nF/km) AC1000V / 1 minute 1Roll 1 3C-2V 11137655 109.99 SGD
In stock
5.2 3.1 Black 91.4 or less 40 About 67 (nF/km) AC1000V/1 minute 1Roll 1 3C-2V 11137646 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Security camera connection
5
From Japan
On 2015-10-16 15:12:43
It entered smoothly in piping, very much, construction was done.
This review is about item#11137646.

Related Products