Buy more than* S$200* and get FREE SHIPPING

Coaxial Cable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (conductor)
Internal / AC external / TAC
Number of Wires
1
Conductor Diameter (mm)
Internal conductor /1.05 external conductor /5.7
Sheath Outer Diameter (mm)
7.5
Insulator Outer Diameter (mm)
5
Sheath Color
Black
Insulation Resistance (M ohm/km)
More than 1000
Conductor Resistance (ohm/km)(20 degree c)
21.10 below
Estimate Mass (kg/km)
63
Static Capacity
About 56 (nF / km)
Characteristic Impedance
75+/-3(ohm)
Material (insulator)
PEF
Material (Sheath)
PVC
Outer Diameter (phi mm)
External conductor /5.1 (double-sided aluminum foil affixed plastic tape)
Withstand Voltage
Between the 1000V / 1min
Overall Length (m)
100
Application
Indoor wire for TV broadcast reception. Interconnection between AV equipment. The drop cable or antenna feed line to the indoor.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 5C-FB 11137673 -
Discontinued
[x]
ADD TO CART

Related Products