Buy more than* S$200* and get FREE SHIPPING

Lamp Changer

4.50 (10)
Caution
Depending on the shape around the lamp and socket , you may not use even compatible lamp fixtures. Not for lighting tools, chandelier nor lamp hanged oblique
Compatible Lamp
SILICA LIGHT BULBS, CLEAR BULBS, SEISMIC BULB, STREET LAMPS FOR BULBS, LED BULBS, BALL LAMP, REFLECTOR LAMPS (MINI), SELF-BALLASTED FLUORESCENT LAMPS * For the size and shape, please check the calibration lamp figure.
Compatible Outside Diameter (phi mm)
45 - 70
Overall Length (m)
0.95 (compression)-2.03 (stretching)
Number of Steps
3 stage
Weight (g)
(Pole) 280, 85 (head)
TRUSCO Part Number
356-0848
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DLC-180 11132615 62.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Replacing broken light bulbs
5
From Japan
On 2018-01-24 11:34:28
Even high places can be safely exchanged without using a chair and it is very satisfying.
This review is about item#11132615.
Exchange of high altitude downlight
5
From Japan
On 2017-10-13 14:29:58
Up to now I was exchanging with making a stepladder but I was able to exchange easily with a lamp changer.
This review is about item#11132615.
When bulb is exchanged
5
From Japan
On 2016-08-12 15:08:14
It is more convenient when the tip bends
This review is about item#11132615.
When bulb is exchanged
5
From Japan
On 2016-08-09 17:22:30
It is more convenient when the tip bends
This review is about item#11132615.
High light bulb removal
5
From Japan
On 2016-03-29 23:22:34
I have been looking for such a product from before. Even if it is male, it is light because it is light and there are not difficult uses. Cost performance is also good if it is used.
This review is about item#11132615.
For lamp replacement
5
From Japan
On 2015-12-01 21:23:04
I appreciate that there is such a useful thing.
This review is about item#11132615.
Downlight exchange
1
From Japan
On 2015-10-24 15:11:48
It does not enter the downlight light fixture
This review is about item#11132615.
Exchange of staircase part
5
From Japan
On 2015-06-26 21:37:30
Especially the staircase part is exchanged, but it can be replaced lightly. Thank you very much.
This review is about item#11132615.
Lamp exchange at a relatively low place
4
From Japan
On 2013-06-07 13:07:24
It is lightweight and can be used without problems, and the price is also inexpensive.
This review is about item#11132615.
Changing the light bulb of the downlight installed on the ceiling of the company
5
From Japan
On 2013-05-22 20:20:13
In the very simple structure, I used a bulb type fluorescent lamp for the downlight of the company entrance for the first time, but I need to replace it with LED and purchased it. The size of the fluorescent light which we tried to remove was a little small, it took time and effort to remove, but it was easy to use when we used the double ring of attached spring structure in the middle, general light bulb size I think that there is no problem at all if it is something of.
This review is about item#11132615.

Related Products