Buy more than* S$200* and get FREE SHIPPING

Free Container 2 L Size

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
548x390x230
Inner Dimensions (Width x Depth x Height) (mm)
480x320x180
Withstand Load (kg)
20
Capacity (L)
33.5
Weight (g)
About 1250
Size
2L
Color
Black
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3637BK 11076965 53.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Separation of small articles in warehouse
5
From Japan
On 2015-02-25 14:03:27
Easy to use as it is neat and clean. I bought it because it is unified in black.
This review is about item#11076965.

Related Products