Buy more than* S$200* and get FREE SHIPPING

Mazda Type Clip

4.56 (18)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Width W (mm) Shaft Diameter B (phi mm) Neck Length A(mm) Outer Diameter C (mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Width W (mm) Shaft Diameter B (phi mm) Neck Length A(mm) Outer Diameter C (mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - GJ21-68-885B-02 1Bag(10PC) 1 MZ24-10 38401474 9.99 SGD
In stock
- - 7 10 14 - - B455-56-741 1Bag(10PC) 1 MZ2-10 33020504 5.99 SGD
In stock
53 13 - - - - - GJ6A-50-5A1 1Bag(10PC) 1 MZ16-10 33020644 22.99 SGD
In stock
- - - 20 19.3 - - GD7A-50-EA1 1Bag(10PC) 1 MZ20-10 33020671 9.99 SGD
In stock
- - 10.4 - - - 13.2 E120-68-AB1 1Bag(10PC) 1 MZ14-10 33020626 8.99 SGD
In stock
- - 13.5 24 23 - - BP4K-68-301A-02 1Bag(10PC) 1 MZ9-10 33020574 12.99 SGD
In stock
- - 20 34 40 - - BP4K-50-ES1 1Bag(2PC) 1 MZ7-2 33020556 1.99 SGD
In stock
- - - - 27 - - BJ0J-50-798 1Bag(10PC) 1 MZ6-10 33020547 7.99 SGD
In stock
- - 8 25 22 - - FD01-68-AB1 1Bag(10PC) 1 MZ15-10 33020635 9.99 SGD
In stock
- - - 8 24 - 11 BP4K-67-519 1Bag(10PC) 1 MZ8-10 33020565 5.99 SGD
In stock
- - - - - - - D201-50-797 1Bag(10PC) 1 MZ26-10 38401492 12.99 SGD
In stock
- - - - - - 9 GT2G-59-315 1Bag(10PC) 1 MZ18-10 33020662 9.99 SGD
In stock
- - 6.5 8 - - - GJ6E-51-832A 1Bag(10PC) 1 MZ17-10 33020653 5.99 SGD
In stock
- 27 - - - - - BC5A-67-CC1 1Bag(2PC) 1 MZ5-2 33020531 1.99 SGD
In stock
- - - - 39 - 24 A001-56-053 1Bag(4PC) 1 MZ3-4 33020513 2.99 SGD
In stock
- - 9.4 36.8 19.8 - - D350-50-E21 1Bag(10PC) 1 MZ13-10 33020617 20.99 SGD
In stock
- - 19.3 - 17.7 - - D001-56-731 1Bag(10PC) 1 MZ12-10 33020601 8.99 SGD
In stock
- - 26 10.3 27.5 - 16.2 BP4L-58-959 1Bag(10PC) 1 MZ11-10 33020592 5.99 SGD
In stock
- - - - - - - H115-50-313A 1Bag(10PC) 1 MZ25-10 38401483 22.99 SGD
In stock
- - 8 - 20 - - NA01-56-145 1Bag(10PC) 1 MZ22-10 35598631 10.99 SGD
In stock
- - 9.6 14.5 18 13 16 67771-16160 1Bag(30PC) 1 MZ1-30 33020495 13.99 SGD
In stock
- - 8 20 18 - - B27K-51-PS7 1Bag(10PC) 1 MZ4-10 33020522 6.99 SGD
In stock
- - - - - - - G18K-51-SJ3-315 1Bag(10PC) 1 MZ19-10 11134383 10.99 SGD
In stock
21 - 8 9 20 5 13 BC1D-56-145 1Bag(10PC) 1 MZ21-10 33020687 7.99 SGD
In stock
22.5 - 6 14 18 - 10 B467-68-AC3-02 1Bag(10PC) 1 MZ23-10 35598647 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
For fixing car aero parts
5
From Japan
On 2018-04-03 15:00:23
Damaged clip fixing the aero parts attached to the lower side of the car. I thought that I was going to order with Mazda dealers, but purchased with a monotalou. I got the same thing as genuine parts and it was saved.
This review is about item#11134383.
DIY to work
4
From Japan
On 2018-02-26 15:56:38
I bought it for the inner lining for the door. I am satisfied with cheap price. Since the place being used is also limited, There are also numbers and I am satisfied.
This review is about item#33020495.
Car Maintenance
5
From Japan
On 2017-11-18 19:08:45
It is cheaper than genuine, it can be used without problems. I think that it is a bargain item.
This review is about item#38401474.
When car maintenance
4
From Japan
On 2017-09-27 21:54:18
I removed one of the exterior parts and surely cracked one or two so we could buy it from 1/2 to 1/3 of genuine parts, but I still have a bit of difficulty when I remove it later if I remove it later.
This review is about item#33020687.
Door and speaker exchange
5
From Japan
On 2017-06-14 05:57:03
Used when exchanging the door / speaker of CX - 5 (LDA - KE system). Standard items are hard and some are sure to break. As for this product, color and design are different from the standard product as shown in the picture, but there is compatibility.
This review is about item#33020495.
Lining installation
5
From Japan
On 2017-03-16 15:45:50
I ordered it because it was not in the car supplies store. It was perfect.
This review is about item#38401474.
Used for replacing expendable parts
5
From Japan
On 2016-02-10 15:48:31
Parts of plastics are aged and the parts inside the engine room are particularly prone to breakage. Compared with genuine products, it is useful because it can be used for other purposes.
This review is about item#33020565.
Damaged during tire burst, used for fixing fender cover of Mazda car Titan ~
5
From Japan
On 2015-09-26 23:54:11
Genuine products and almost shape are chrysotile, it was usable without waste. If it is bulk selling (about 2 pieces) it will be gentle to the bosom ~ (I sent five on one fender)
This review is about item#11134383.
Tire house inner cover clip exchange
5
From Japan
On 2015-05-09 09:17:46
The size was perfect and the depth, the width was perfect for MPV. If it is a high genuine product one piece \ 100 is satisfactory to purchase things cheaply. The clip picture introduced here has many pictures from the side but I think whether you also need a picture from the top to be sold without error. Because we also want other clips, I would like to ask you to add photos by all means.
This review is about item#33020522.
Car repair
4
From Japan
On 2015-04-15 19:59:39
Good
This review is about item#33020495.

Related Products