Buy more than* S$200* and get FREE SHIPPING

Double Spiral Brushe, Stainless Steel

Caution
Use safety goggles and other safety equipment when working., Use safety goggles and other safety equipment when working.
Flexible Cable Length (mm)
30, 30
Planting (mm)
50, 50
Wire Diameter (phi mm)
0.15, 0.15
Shaft Length (mm)
100, 100
Overall Length (mm)
150, 150
Shaft Diameter (phi mm)
6, 6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Material (Brush Part) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Material (Brush Part) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19, 19 Stainless steel (SUS304) Flexible type 1PC 1 CD-204 11132791 27.99 SGD
Shipped after 2018-04-27
13, 13 Stainless steel (SUS304) Flexible type 1PC 1 CD-202 11132773 27.99 SGD
Shipped after 2018-05-02
25, 25 Stainless steel (SUS304) Flexible type 1PC 1 CD-205 11132807 30.99 SGD
Shipped after 2018-05-02
10, 10 WIRE OF STAINLESS STEEL (SUS304) Flake type 1PC 1 CD-201 11132764 27.99 SGD
Shipped after 2018-05-02
16, 16 WIRE OF STAINLESS STEEL (SUS304) Flake type 1PC 1 CD-203 11132782 27.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products