Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

W winding brass axle with condenser brush flexible type (BS)

Caution
Always use safety goggles and devices when working.
Flexible Cable Length (mm)
30
Planting (mm)
50
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
100
Overall Length (mm)
150
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1 pc 1 CD-213 11132834 31.99 SGD
Shipped after 2018-06-29
10 1 pc 1 CD-211 11132816 31.99 SGD
Shipped after 2018-07-03
19 1 pc 1 CD-214 11132843 31.99 SGD
Shipped after 2018-07-03
25 1 pc 1 CD-215 11132852 34.99 SGD
Shipped after 2018-06-29
13 1 pc 1 CD-212 11132825 31.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products