Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

W winding grit axle with condenser brush flexible type (6NY)

Caution
Always use safety goggles and devices when working.
Flexible Cable Length (mm)
30
Planting (mm)
50
Shaft Length (mm)
100
Overall Length (mm)
150
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1 pc 1 CD-223 11132886 30.99 SGD
Shipped after 2018-05-08
19 1 pc 1 CD-224 11132895 30.99 SGD
Shipped after 2018-05-10
13 1 pc 1 CD-222 11132877 31.99 SGD
Shipped after 2018-05-10
25 1 pc 1 CD-225 11132904 32.99 SGD
Shipped after 2018-05-08
10 1 pc 1 CD-221 11132861 30.99 SGD
Shipped after 2018-05-10
ADD TO CART

Related Products