Buy more than* S$200* and get FREE SHIPPING

Ratchet Relay Plug-In Type G4Q

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Failure Rate P Level (Reference Value: Opening/Closing Frequency 60 times/min)
DC5V 0.1A
Contact Mechanism
Single contact
Indicator Lamp
Nothing
Contact Type
Single
Maximum Switching Frequency (times/hour)/rated load
1200
Maximum Switching Frequency (times/hour)/mechanical
1200
Contact Materials
Ag alloy
Impact Resistance (Malfunction)
100m/s2
Operating Voltage
80% or less
Ambient Humidity
5 to 85%RH
Impact Resistance
500m/s2
Diode
Nothing
Number of Pins
8
Rated Current
5A
CR Circuit
Nothing
Withstand Voltage
Between coil and contacts: AC2000V 50/60Hz 1min Between contact of different pole: AC2000V 50/60Hz 1min Between the same poles contact: AC1000V 50 / 60Hz 1min
Terminal Shape
Plug-in termination
Operating Temperature Range (deg C)
-10-+55 (however, don't freeze and dew)
Number of Poles
2
Weight (g)
About 340
...see all>
Product Options
ADD TO CART
Installation Shape Release Voltage Rated Voltage (V) Maximum Contact Voltage (V) Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Release Voltage Rated Voltage (V) Maximum Contact Voltage (V) Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference form More than 5% DC12 DC250 Cased form 1PC 1 G4Q-212S DC12 39067551 67.99 SGD
In stock
Reference form More than 10% AC24 AC250 Cased form 1PC 1 G4Q-212S AC24 39067542 67.99 SGD
In stock
Reference form 10% or more AC220 AC250 Form Cased 1PC 1 G4Q-212S AC220 39067533 63.99 SGD
In stock
Reference form 10% or more AC100/(110) AC250 Form Cased 1PC 1 G4Q-212S AC100/(110) 39214892 67.99 SGD
In stock
Reference form 5% or more DC24 DC250 Form Cased 1PC 1 G4Q-212S DC24 39067567 67.99 SGD
In stock
Reference form 10% or more AC110 AC250 Form Cased 1PC 1 G4Q-212S AC110 39067524 57.99 SGD
In stock
Standard form More than 10 % AC200/(220) AC 250 V, DC 250 V With cases 1PC 1 G4Q-212S AC200/220 32576634 67.99 SGD
In stock
ADD TO CART

Related Products